Sewing Machines
We have the sewing machines you need to get the job done right.
Shop Sewing Machines results
(Showing 1 - 36)
Relevance
Mfr # 4411
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Sewing Machine
- Housing Material: Plastic
Mfr # SMT-7242
Key Features:
- Type: Sewing Table
- Item: Sewing Table,Double Unit,Maple
- Color: Almond
Mfr # JIC-287
Key Features:
- Item: Cable Sewing Needle
- Number of Pieces: 1
- Material: Aluminum
Mfr # JIC-3209
Key Features:
- Item: Insulated Cable Sewing Needle
- Number of Pieces: 1
- Material: Xylan Coated
Mfr # WHCS2
Key Features:
- Overall Length: 5", 8"
- Blade Material: Stainless Steel
- Handle Style: Soft Touch
Mfr # KR-260
Key Features:
- Item: Pin Extraction Removal Tool Kit
- Number of Pieces: 3
- Material: Stainless Steel
Mfr # 13382
Key Features:
- Package Quantity: 1
Mfr # JIC-2488
Key Features:
- SAE or Metric: SAE
- Overall Length: 8 in
- Number of Pieces: 1
Mfr # JIC-1022
Key Features:
- Capacity: 10 to 22 AWG
- Overall Length: 6 3/4 in
- Features: Conveniently Located Bending Holes Makes Wire Looping Quick and Easy
Mfr # GPP-15
Key Features:
- Range: 0 to 15 lb/6804g
- Accuracy: +/-1 Graduation
- Measuring Units: g, lb
Mfr # 750M
Key Features:
- Item: Welding Gloves
- Glove Size: M
- Cuff Material: Cowhide
Mfr # 48M
Key Features:
- Item: Welding Gloves
- Glove Size: M
- Cuff Material: Cowhide
Mfr # 20206
Key Features:
- Package Quantity: 1
Mfr # 23000105
Key Features:
- Item: Vibration Compound
- Width: 1 ft
- Length: 1 5/32 ft
Mfr # EPD-9KRONE
Key Features:
- Item: Punch Down Tool
- Blade Type: Terminate/Cut; Terminate Only
- Includes: Blade, Built-In Hook/Spudger, Tool
Mfr # 750L
Key Features:
- Item: Welding Gloves
- Glove Size: L
- Cuff Material: Cowhide
Mfr # 48L
Key Features:
- Item: Welding Gloves
- Glove Size: L
- Cuff Material: Cowhide
Mfr # FESM-550N
Key Features:
- Package Quantity: 1
Mfr # SEWING MACHINE SUPERIOR
Key Features:
- Bulb Shape: R20
- Bulb Base Type: E26 MEDIUM SCREW, 1-INCH DIAMETER (E27)
- Watts: 17
Mfr # 750XL
Key Features:
- Item: Welding Gloves
- Glove Size: XL
- Cuff Material: Cowhide
Mfr # 48XL
Key Features:
- Item: Welding Gloves
- Glove Size: XL
- Cuff Material: Cowhide
Mfr # 750S
Key Features:
- Item: Welding Gloves
- Glove Size: S
- Cuff Material: Cowhide
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire
Mfr # 5MZR0
Key Features:
- Item: Knee Pad
- Style: Stabilizer
- Cap Material: Rubber
Mfr # M3R
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Mfr # SMT-7224
Key Features:
- Item: Sewing Table,Single Unit,Maple
- Shape: Rectangle
- Width: 72"
Mfr # M1R
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # 11063W
Key Features:
- Capacity: 20 to 8 AWG Solid, 22 to 10 AWG Stranded Wire
- Overall Length: 6 5/8 in
- Material: Cast Alloy Chassis
Mfr # JIC-63020
Key Features:
- Primary Application: Cuts Aluminum and Copper Cables
- Overall Length: 9 in
- Cutting Action: Shear
Mfr # TWAF-91640
Key Features:
- Item: F Connector Tool
- Type: Ergonomic
- Size: 9/16" (14.29 mm)
Mfr # 50L
Key Features:
- Item: Welding Gloves
- Glove Size: L
- Cuff Material: Split Cowhide Leather