Sensit Gold
Count on great prices, fast shipping and friendly service every time you order a sensit gold from Zoro.
Shop Sensit Gold results
(Showing 1 - 36)
Relevance
Mfr # 902-GRNGR-04
Key Features:
- Item: Combustible Gas Detector
- Package Quantity: 1
Mfr # HXG-2D
Key Features:
- Detects: Butane, Diesel, Gasoline, Kerosene, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Standards: ATEX Certified, CE Certified, RoHS, UL 913, UL Listed
Mfr # 721
Key Features:
- Item: Combustible Gas Detector
- Detects: Butane, Diesel, Gasoline, Most Other Flamable Gases, Natural Gas, Propane
- Standards: CE Certified, RoHS
Mfr # 054-00024
Key Features:
- Length: 12 ft.
- Width: 3-3/16"
- Depth: 1-15/32"
Mfr # micro CD-100
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetaldehyde, Ammonia, Benzene, Ethane, Ethanol, Ethylene, Formaledhyde, Hexane, Hydrogen, Hydrogen Sulfide, Iso-Butane, Methane, P-Xylene, Propane, Toluene
- Standards: EMC, FCC
Mfr # ET120
Key Features:
- Item: Combustible Gas Detector
- Includes: Gas Leak Detector, Soft Carrying Case
- Auto Power Off: Yes
Mfr # 718-202-G1
Key Features:
- Detects: Ammonia, Butane, Cyclopentane, Ethane, Ethanol, Isobutane, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Standards: CE Certified
Mfr # 20-411-P
Key Features:
- Item: Fixed Gas Detector
- Operating Temp. Range: -31 Degrees to 150 Degrees F
- Sensor Range: 0-99% by Volume
Mfr # CD100A
Key Features:
- Item: Combustible Gas Detector
- Detects: Acetone, Alcohol, Ammonia, Benzene, Butane, Ethylene Oxide, Gasoline, Halon, Hydrogen Sulfide, Industrial Solvents, Jet Fuel, Lacquer Thinners, Methane, Naphtha, Natural Gas, Propane, Refrigerants, Toluene
- Standards: EN500082-1, IEC 61010
Mfr # PNG2000A
Key Features:
- Detects: Butane, Methane, Natural Gas, Propane
- Item: Combustible Gas Detector
- Battery: (2) AA
Mfr # RHC202008
Key Features:
- Item - Electrical Enclosure: Enclosure
- Height: 20 in
- Nominal Enclosure Width: 20 in
Mfr # RHC201606
Key Features:
- Item - Electrical Enclosure: Enclosure
- Height: 20 in
- Nominal Enclosure Width: 16 in
Mfr # 6K321
Key Features:
- Item: Belt Drive Motor
- Motor Enclosure Design: Open Dripproof
- Motor Mounting Type: Cradle Base
Mfr # XFS16
Key Features:
- Exhaust/Supply Fan Item: Exhaust Fan
- Blade Dia.: 16 in
- Number of Speeds: 3
Mfr # T279740S
Key Features:
- Item: Single Phase Transformer
- Input Voltage: 120/208/240/277VAC
- Item - Transformer: Single Phase Transformer
Mfr # HMK53CUA45
Key Features:
- Overall Height: 60 in
- Overall Width: 20 3/4 in
- Material: Aluminum
Mfr # 30002G10
Key Features:
- Number of Sling Legs: 2
- Sling Type: Not Applicable
- Sling Length: 10 ft
Mfr # 120728.00
Key Features:
- Item: Table Saw Motor
- Motor Design: Capacitor-Start
- Motor Enclosure Design: Totally Enclosed Fan-Cooled
Mfr # 901200500
Key Features:
- Item: Black Oxide-Coated Pin Gauge Set
- Shape: Cylindrical
- Material: Tool Steel
Mfr # 014-95
Key Features:
- Overall Width: 33 3/4 in
- Overall Depth: 12 1/4 in
- Overall WxDxH: 33 3/4 in x 12 1/4 in x 17 3/4 in
Mfr # 9630601
Key Features:
- Base: Stationary
- Jaw Width (In.): 6 in
- Jaw Opening (In.): 6 in
Mfr # HBL430P7W
Key Features:
- Item - Plugs and Receptacles: Watertight Pin and Sleeve Plug
- Body Material - Pin and Sleeve: Zytel 801 Nylon
- Amps - Plugs and Receptacles: 30
Mfr # MWSR8-LP-95
Key Features:
- Overall Height: 46 1/8 in
- Overall Length: 32 1/4 in
- Assembled/Unassembled: Assembled
Mfr # 18V 8.0Ah LiHD
Key Features:
- Voltage: 18 V
- Battery Capacity: 8 Ah
- For Use With: Metabo 18V Cordless Tools
Mfr # 6601
Key Features:
- Pipe Size: 6"
- Connection Type: Slip
- Body Material: PVC
Mfr # 503375
Key Features:
- Item: Centrifugal Pump
- HP: 1/15 hp
- Voltage: 115V
Mfr # 211303
Key Features:
- Item: Slide Hammer Sledge
- Hammer Weight: 14.0 lb
- Overall Length (In.): 30 in
Mfr # 55-1-1/2
Key Features:
- Item: Pneumatic Vibrator
- Vibrator Type: Piston
- Force Rating: 585 lb.
Mfr # QT-XWHM-R-Y-NA-CS
Key Features:
- Features: Calibration Every 6 Months, Confined Space, Housing: Composite, Resistant to Dust and Water
- Includes: Calibration Gas, Hose
- Battery Life: 2 yr
Mfr # GD-2A
Key Features:
- Item: Fixed Gas Detector
- For Use With: Fire and Security Systems
- Operating Temp. Range: 32 Degrees to 120 Degrees F (0 Degrees to 48.9 Degrees C)
Mfr # MCXL-XWHM-Y-NA
Key Features:
- Features: One Button Operation, Extended Battery Life, Especially in Cold Weather, Slim and Compact, Visual Compliance with Flashing Green IntelliFlash
- Housing Color: Yellow
- Alarm Type: Audible, Vibrating, Visual
Mfr # XT-XWHM-Y-NA
Key Features:
- Includes: 10 ft Sampling Hose with Particulate Filter and Quick Connect, 3 ft Calibration Hose with Quick Connect, (5) Spare Pump Filters, Multi-Language CD Manual, Screwdriver, Stainless Steel Alligator Clip and Concussion Proof Housing
- Alarm Type: 95 dB Audible, Vibrating, Visual
- Standards: ATEX X g II 1 G Ga Ex ia IIC T4, CSA Certified, CE Certified, IECEX: Ga Ex ia IIC T4
Mfr # NGD8800
Key Features:
- Item: Combustible Gas Detector
- Detects: Propane, methane, natural gas, gasoline, fuel oil, CH4 (methane), H2 (hydrogen), Iso-butane, Ethanol, Ethylene, Tetrachloroethylene, Dimethyl sulfide, Toluene, Folmaldehyde, Dietyl-ether, Ethyl-acetate, Dochloromethane, NH3 (ammonia), R-22
- Battery: AA
Mfr # NGD269
Key Features:
- Detects: Combustible Gases
- Item: Combustible Gas Detector
- Battery: 3.6V Nickel-Metal Hydride Rechargeable
Mfr # HF5840TC
Key Features:
- Item: Electric Wall & Ceiling Unit Heater
- Electric Heater Item: Electric Utility Heater
- kW: 4.0
Mfr # HF5848TC
Key Features:
- Electric Heater Item: Electric Utility Heater
- Item: Electric Wall & Ceiling Unit Heater
- kW: 4.8