Self-Piercing Saddle Valve
If you need a self-piercing saddle valve we have them at everyday low prices.
Shop Self-Piercing Saddle Valve results
(Showing 1 - 15)
Relevance
Mfr # 4GU26
Key Features:
- Item: Nonself-Piercing Saddle Valve
- Body Material: Brass
- Max. Pressure: 40 psi
Mfr # 4GU27
Key Features:
- Item: Self-Piercing Saddle Valve
- Body Material: Brass
- Max. Pressure: 40 psi
Mfr # 600626
Key Features:
- Item: Mounting Bracket
- Mounting: Wall
- For Use With: 4000, 5000, 5005, 7000 Series Reels
Mfr # N04104.056.0600
Key Features:
- System of Measurement: Inch
- Thread Size: 9/16"-12
- Fastener Length: 6 in
Mfr # A32906
Key Features:
- Item: Refrigeration Line Piercing Saddle Valve
- Connection Size: 3/8 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # RHC302408
Key Features:
- Item - Electrical Enclosure: Enclosure
- Height: 30 in
- Nominal Enclosure Width: 24 in
Mfr # EN1801TX4
Key Features:
- Item: Web Sling
- Sling Type: Type 5
- Sling Length: 4 ft
Mfr # N04104.062.0450
Key Features:
- System of Measurement: Inch
- Thread Size: 5/8"-11
- Fastener Length: 4-1/2 in
Mfr # A32904
Key Features:
- Item: Refrigeration Line Piercing Saddle Valve
- Connection Size: 1/4 in OD
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # 6XZ89
Key Features:
- SAE or Metric: Metric
- Wrench Style: Combination
- Finish: Chrome
Mfr # 1VGA5
Key Features:
- Pipe Size - Pipe Fitting: 2" x 3/4"
- Specific Fitting Shape: Hex Bushing
- Pipe Fitting Material: Red Brass
Mfr # 5650 OLP-SE
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Mfr # 7650 OLP
Key Features:
- Duty Rating: Heavy Duty
- Finish - Hose Reels: Powder Coated
- Hose Included: Yes
Mfr # EN1801TX8
Key Features:
- Sling Type: Type 5
- Item: Web Sling
- Sling Length: 8 ft
Mfr # WWG-312-3000-LZ
Key Features:
- Pin Item: Cotter Pin
- System of Measurement: Inch
- Cotter Pin Style: Extended Prong