Seam Stretcher
We have the seam stretcher you need to get the job done right.
Shop Seam Stretcher results
(Showing 1 - 15)
Relevance
Mfr # 10-128
Key Features:
- Characteristics: Locking Action Enables Hands-Off Seam Repair, On/Off Knob Provides Locking or Conventional Operation, Adjustable Pin Depths For Different Carpet Thicknesses, Holds Up To 300 lb of Stretch Tension
- Application: For Carpet Installation
- Includes: Custom Molded Carrying Case
Mfr # 10-254
Key Features:
- Item: Carpet Stretcher Kit
- Application: Remove Wrinkles In Carpet
- Includes: (3) 3 ft Extension Tubes, 18 in Tail Block, Adjustable Locking Tube, Wheeled Carrying Case
Mfr # 10-237V
Key Features:
- Includes: (6) 3 ft Extension Tubes, Adjustable Locking Tube, Interlocking Wheel Stretcher Carrying Case, Junior Power Stretcher, Tail Block with Wheels, Transfer Tube, Tube Carrying Case
- Item: Carpet Stretcher Kit
- Size: 18 in
Mfr # 13A752
Key Features:
- Item: Carpet Stretcher
- Includes: (4) Tubing Sections with Spring Clips, 14 in Adjustable Transfer Tube, Carrying Case, Head Assembly, Tail Block Assembly
- Application: For Carpet Installation
Mfr # 10-56
Key Features:
- Item: Longneck Jamb Saw
- Motor: 120V, 60 Hz, 9.6 Amp
- No Load RPM: 8,000 RPM
Mfr # 2057-1
Key Features:
- Item: Tile Adhesive
- Application: For Adhering Vinyl Composition Tile (Excluding Self-Stick), Including Tile-Over-Tile Installation
- Color: Creamy Tan
Mfr # 10-35
Key Features:
- Item: Laminate Cutter
- Application: For Installing Laminate Flooring
- Capacity: Cuts up to 8 in Wide and 10mm Thick
Mfr # 10-750
Key Features:
- Item: Carpet Installation Kit
- Includes: 24 in Metal Tool Box, Deluxe Knee Kicker, GT Conventional Carpet Trimmer, Cushion Back Cutter, Carpet Seam Roller, Razor Blade Knife, Utility Knife, Base Molding Lifter, Leather Tool Pouch, Ripping Hammer, Napping Shears, Stair Tool, Seam Adhesive Applicator, Chalk Reel, White Chalk Refill
- Package Quantity: 1
Mfr # 50-605-12
Key Features:
- Item: Carpet Mounting Tape
- Size: 15 ft x 2-1/2 in
- Application: For Carpet Without Tack Strips
Mfr # 10-152-3
Key Features:
- Item: Loop Pile Cutter
- Characteristics: 2-blade Design Accommodates Both Left And Right Positions, Throat Opening Adjusts Automatically For Different Carpet Backs, Ergonomic Grip
- Application: Cuts Most Loop Pile Carpet Regardless Of Thickness
Mfr # 10-294
Key Features:
- Item: Scraper
- Application: For Stripping Floors, Walls and Wallpaper
- Size: 4 in W x 4 in D x 19 in H
Mfr # 10 10
Key Features:
- Item: Carpet Puller
- Construction: Solid Die-Cast Aluminum
- Characteristics: Serrated Clamps, Large Handle, Unique Design For Maximum Pulling Power When Removing Carpet
Mfr # R6300-4
Key Features:
- Item: Floor Adhesive
- Type: Pressure Sensitive Adhesive
- Application: Interior Carpet Cushion Installation, Solid Rubber, Solid Urethane, Recycled Non-Foam PVC, Enhancer Backed Carpet Tiles
Mfr # 50-580
Key Features:
- Item: Traction Nonslip Rug Strip
- Size: 2-1/2 in x 25 ft
- Characteristics: One Roll, One Side Attaches Permanently to Rug and Other Side has Nonslip Surface,
Mfr # 10-575
Key Features:
- Material: Steel
- Color: Red
- Load Capacity: 1000 lb