Sealing Kit
Count on great prices, fast shipping and friendly service every time you order a sealing kit from Zoro.
Shop Sealing Kit results
(Showing 1 - 15)
Relevance
Mfr # PPKITOP09G
Key Features:
- Item: Sealing Kit
- For Use With Mfr. Model Number: 4AYD6
- Package Quantity: 1
Mfr # 118681LF
Key Features:
- For Pump Number: 4RC91, 4RC92, 4RC93, 4RC94, 4RC95, 4RC96, 4RC97, 4RC98, 4RC99, 4RD02, 4RD13, 4RD14, 4RD16, 5JPD7, 5JPD8, 5JPD9
- Max. Working Pressure (PSI): 125
- Includes: Shaft Gasket
Mfr # 185332LF
Key Features:
- Item: Bearing Assembly
- For Pump Number: 5YN64 to 72
- Compatible with Series Family: Series 60
Mfr # 118473
Key Features:
- Coupling Material: Cast Iron
- Bell & Gossett Pump Model: 118473
- For Pump Number: 4RD13, 4RD14, 5YN64 to 72
Mfr # 4JMY8
Key Features:
- Shaft Size (In.): 3/4 in
- Nominal Working Length (In.): 1.405 in
- Seat Bore: 1.375 in
Mfr # 186499LF
Key Features:
- Max. Temp. (F): 225
- Warranty: 1 yr
- For Pump Number: 4RD15
Mfr # 189144LF
Key Features:
- Max. Temp. (F): 225 Degrees F
- Max. Working Pressure (PSI): 150
- Includes: Mechanical Seal
Mfr # 106189
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/12 hp
Mfr # Chekseals 981
Key Features:
- Shaft Size (In.): 1/2 in
- Seat Thickness: 0.25 in
- Seal Material: Nitrile
Mfr # 355008TC
Key Features:
- Item: Rotary Shaft Seal
- Seal Type: Lip Seal
- Inside Dia.: 35 mm
Mfr # 103251
Key Features:
- Voltage: 115V AC
- Item: Hydronic Circulating Pump
- HP: 1/25 hp
Mfr # 110192LF
Key Features:
- Pipe Size: 1/2"
- Connection Type: NPT
- Body Material: Brass
Mfr # 236382
Key Features:
- Application: Repair Stripped Metal Threaded Assemblies
- Color: Gray
- Material: Dimethacrylate Ester
Mfr # 052722
Key Features:
- Item: Seal Kit
- For Use With Mfr. Model Number: 260005, 260009, ESFL-76-30S, PL-54-2230, PL542222
- Package Quantity: 1
Mfr # 6522KTRI
Key Features:
- Item: Tank Repair Kit
- Includes: Alcohol Swab Pad, Saddle Soap, Sandpaper, Screen
- Mixing Ratio: 1 to 1