Sealing Iron
If you need a sealing iron we have them at everyday low prices.
Shop Sealing Iron results
(Showing 1 - 36)
Relevance
Mfr # WCI306RBK
Key Features:
- Item: Electric Iron
- Self-Cleaning: Yes
- Shut Off: Auto
Mfr # WCI306R
Key Features:
- Item: Electric Iron
- Self-Cleaning: Yes
- Water Capacity: 200 mL
Mfr # EF.04
Key Features:
- Item: Electric Iron
- Water Capacity: 1.5 mL
- Adjustable Steam: Yes
Mfr # MPI70
Key Features:
- Package Quantity: 1
Mfr # W100PG
Key Features:
- Item: Solder Iron
- Package Quantity: 1
Mfr # OP60974
Key Features:
- Package Quantity: 1
Mfr # 10-482G
Key Features:
- Application: For Carpet Installation
- Construction: Streamlined, Low Profile
- Characteristics: 110V, Melts 3 in Wide Heat Bond Tape, Double Heat Shield, S-Shaped Heating Element Provides Even Heating And Longer Heat Retention, Grooved Non-Stick Base, Comb Profile Forms Ridges in Adhesive for Stronger Carpet, 3-Way Cord Guide, 9-1/2 ft Cord, Thermostat Indicator Light
Mfr # 10-282G-2
Key Features:
- Item: PTFE Carpet Heat Bond Iron
- Application: Comb Profile End On Base Plate Forms Ridges in Adhesive To The End Of The Seam
- Characteristics: 120V, UL-listed, Heat Shield Prevents Backings From Overheating, 3-way Cord Guide, Stay-cool Handle, Up-front Thermostat
Mfr # PIV7148
Key Features:
- Package Quantity: 1
Mfr # 160-004
Key Features:
- Item: Collet
- Collet Series: 16C
- Range: Exact Size
Mfr # PIV7147
Key Features:
- Weight: 2
- Color: Green
- Width: 12
Mfr # 0390175123
Key Features:
- Pipe Size - Pipe Fitting: 2-1/2" x 1-1/2"
- Pipe Fitting Material: Ductile Iron
- Specific Fitting Shape: Clamp-T with Threaded Branch
Mfr # 146C
Key Features:
- Max. Opening: 6 in
- Duty Rating: Medium Duty
- Throat Depth: 3 1/4 in
Mfr # DU
Key Features:
- Item: Dielectric Union
- Fitting Connection Type: Female NPT x Female NPT
- Pipe Size - Pipe Fitting: 3/4"
Mfr # 41190035001003
Key Features:
- Pipe Size - Pipe Fitting: 3"
- Pipe Fitting Material: Ductile Iron
- Specific Fitting Shape: Coupling
Mfr # 34746
Key Features:
- Material: Iron
- Application: For Standard and Large Truck Tires Including Industrial, Farm, Buses and Tractors
- Size: 3/4 in Stock
Mfr # B-EC3
Key Features:
- Max. Opening: 2 1/2 in
- Duty Rating: Light Duty
- Throat Depth: 2 1/2 in
Mfr # 144C
Key Features:
- Max. Opening: 4 in
- Duty Rating: Medium Duty
- Throat Depth: 2 3/4 in
Mfr # 14210R
Key Features:
- Package Quantity: 1
Mfr # UT-100SIK
Key Features:
- Item: Soldering Iron
- Tip: Pre Tinned Copper
- Includes: Ejector, Sponge, Steel Storage Case
Mfr # VT-751D
Key Features:
- Item: Heat Gun
- Power Source: Corded
- Voltage: 120V AC
Mfr # PIV7178
Key Features:
- Weight: 2
- Color: Blue
- Height: 7
Mfr # AS-M1- 1
Key Features:
- Item: Air Separator
- Body Material: Iron
- Inlet: 1 in
Mfr # 41100023801003
Key Features:
- Pipe Size - Pipe Fitting: 2"
- Pipe Fitting Material: Ductile Iron
- Specific Fitting Shape: Coupling
Mfr # C13109
Key Features:
- Item: Jobber Length Drill Bit
- Drill Bit Dimension Type: Fractional Inch
- Drill Bit Size: 3/16 in