Scs Static Sensor
We make finding a scs static sensor fast and simple every time!
Shop Scs Static Sensor results
(Showing 1 - 11)
Relevance
Mfr # 718
Key Features:
- Item: Static Sensor
- Features: Use on objects and surfaces to identify ESD trouble spots. Conductive plastic housing, membrane switches. Voltage range: 0 to 2000V and 0 to 20,000V +/-5%. 3-1/2-digit LCD. 0.85H x 2.4W x 4.15 in L
- Includes: Instructions, NIST Certification
Mfr # 963E
Key Features:
- Item: Benchtop Air Ionizer
- Features: Less Than0.005 ppm Ozone, 10 W Power Consumption, 3 Position Fan Speed, Tungsten Emitter Points
- Air Velocity: 112 cfm
Mfr # 701
Key Features:
- Item: Static Control Surfaces Test Kit
- Features: Meets The Intent of ANSI/ESD Standard 4.1, Work Surfaces - Resistive Characterization, ANSI/ESD Standard 7.1, Floor Materials - Resistive Characterization of Materials, and MIL-PRF-87893, Workstation, and Electrostatic Discharge (ESD) Control
- Includes: A Lightweight, User-Friendly Megohmmeter Plus All of The Components Needed to Make Testing Mats and Other Surfaces Simple and Accurate, All of The Items are Packaged In A Foam-Lined Carrying Case
Mfr # 960X/980X
Key Features:
- Item: Power Supply
- Features: 1.0 A Through RJ-11 Socket, 270 mA, 50/60 Hz, Dimensions 3.2" (H) x 2.6" (W) x 1.9" (D), Input AC 120V, One Transformer Will Supply Four Mini Air Ionizers Mfr. No. 960, Output AC 24V
- Includes: Wall Transformer
Mfr # 2574-20
Key Features:
- Promotion Restriction: Not eligible for promotion
- Max. Run: 4 ft
- Voltage: 12 V
Mfr # GR6POCR12GA24D
Key Features:
- Item: Duct Collar w/Damper
- Duct Fitting Duct Size: 12"
- For Use With: Greenseam Duct system
Mfr # 8010005631
Key Features:
- Duct Fitting Duct Size: 12"
- Item: Duct Clamp
- For Use With: Industrial Dust Collection
Mfr # 900-023
Key Features:
- Item: Static Control Wrist Strap
- Features: Band Resistivity Less Than 104 Ohm, Wrist Strap Resistivity 106 Ohm
- Package Quantity: 1
Mfr # WBB-AFWS61M
Key Features:
- Item: Static Control Wrist Strap
- Size: Adjustable
- Features: 6 ft Cord
Mfr # 2368
Key Features:
- Item: Wrist Strap
- For Use With: All SCS Workstation Monitors
- Size: Adjustable
Mfr # 724
Key Features:
- Item: Wrist Strap Workstation Monitor
- Features: Monitors Resistance/Voltage, Worksurface Ground Connections and Tool Ground Connections
- Upper Resistance Limit: 6.5 to 7.0 M