Scs Moisture Absorbents And Indicators
Count on great prices, fast shipping and friendly service every time you order scs moisture absorbents and indicators from Zoro.
Shop Scs Moisture Absorbents And Indicators results
(Showing 1 - 14)
Relevance
Mfr # 51060HIC125
Key Features:
- Width: 2 in
- Features: 3 Spot Detection
- Standards: IPC/JEDEC J-STD-033B
Mfr # 2PLDES150
Key Features:
- Package Type: Hanging Pouch
- Application: Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics
- Weight: 32 lb.
Mfr # 6HIC200
Key Features:
- Item: Humidity Indicator
- Height: 4-3/4"
- Package Type: Can
Mfr # 3HIC125
Key Features:
- Material: Blotter Paper/Cobaltous Chloride
- Package Type: (1) Can of (125) Cards
- Width: 2 in
Mfr # 20TL88
Key Features:
- Absorbs: High Moisture
- Thickness: 43/64"
- Area Protected: 6.67 cu ft
Mfr # FG30K
Key Features:
- Material: Calcium Chlorite
- Absorbs: Moisture, Musty Odors
- Weight: 42 oz.
Mfr # 20TL91
Key Features:
- Unit: 125g
- Item: Desiccant
- Absorbs: High Moisture
Mfr # FG50T
Key Features:
- Height: 6-3/4"
- Application: Stationary Areas
- Package Type: High Capacity
Mfr # 1730
Key Features:
- Item: Wireless Thermometer
- Temp. Range (F): -40 Degrees to 140 Degrees
- Temp. Range (C): -40 Degrees to 60 Degrees
Mfr # MDV-1BA
Key Features:
- Item: Critical Area Vacuum/Blower
- Voltage: 120V
- Vacuum Filtration Type: Standard
Mfr # MFF-05-010
Key Features:
- Item: Mechanics Gloves
- Glove Size: L (10)
- Color: Black
Mfr # 718
Key Features:
- Item: Static Sensor
- Features: Use on objects and surfaces to identify ESD trouble spots. Conductive plastic housing, membrane switches. Voltage range: 0 to 2000V and 0 to 20,000V +/-5%. 3-1/2-digit LCD. 0.85H x 2.4W x 4.15 in L
- Includes: Instructions, NIST Certification
Mfr # WBB-AFWS61M
Key Features:
- Item: Static Control Wrist Strap
- Size: Adjustable
- Features: 6 ft Cord
Mfr # 2368
Key Features:
- Item: Wrist Strap
- For Use With: All SCS Workstation Monitors
- Size: Adjustable