Scribe Compass
We have the scribe compass you need to get the job done right.
Shop Scribe Compass results
(Showing 1 - 15)
Relevance
Mfr # KPSC-00
Key Features:
- Item: Carbide Scribe w/ Replacemnt Carbide Tip
- Package Quantity: 1
Mfr # KMSC-00
Key Features:
- Item: Marking Set with Scribe/Holder/Pouch
- Package Quantity: 1
Mfr # 842
Key Features:
- Item: Precision Compass
- Features: For Use with Pencil or Slim Ballpoint Pen, Made of Die-Cast Rust-Proof Metal, Scribe Guide for Edge Marking
- Dimensions: 9 in
Mfr # 401N
Key Features:
- Item: Masterbow Compass,10",Ss
- Body Material: Steel
- Max. Circle Dia. (In.): 10"
Mfr # 1405
Key Features:
- Item: Beam Compass
- Features: Lets You Scribe Accurate Circles Up to 10 ft In Diameter or Larger Using A 1/2 in OD Dowel Rod, Pvc or Rigid Metal Tubing As The Beam
- Includes: Rod
Mfr # 1550
Key Features:
- Item: Industrial Grade Compass,6"
- Package Quantity: 1
Mfr # KCSC-00
Key Features:
- Item: Carbide Scribe with Magnet Handle
- Package Quantity: 1
Mfr # 1554
Key Features:
- Item: Industrial Grade Compass,16"
- Package Quantity: 1
Mfr # SS012277013
Key Features:
- Item: Mirrored Compass
- Accuracy: 2.5 Degrees
- Includes: Strap, Whistle
Mfr # 77365
Key Features:
- Item: Compass
- Body Material: Metal
- Max. Circle Dia. (In.): 12"
Mfr # KGSC-00
Key Features:
- Item: Giant Carbide Scribe,6.25" L,Aluminum
- Package Quantity: 1
Mfr # 88CM
Key Features:
- Item: Scriber w/Magnet
- Point Type: Straight
- Magnet End: Yes
Mfr # 51-1872
Key Features:
- Item: Scribe Straight,Double End,90 deg Bend
- Package Quantity: 1