Screw-In Check Valve
We make finding a screw-in check valve fast and simple every time!
Shop Screw-In Check Valve results
(Showing 1 - 15)
Relevance
Mfr # 4UN78
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: MNPT x MNPT
- Connection: MNPT
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 505902
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Mfr # 30-0181
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip x Slip
Mfr # 509 1 1/2
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Threaded
- Connection: FNPT
Mfr # 4ALF107A2
Key Features:
- Item: Double Check Valve Assembly
- Body Material: Lead Free Bronze
- Temp. Range: 33 Degrees to 180 Degrees F
Mfr # B-0823-15C
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Slip x Slip
- Body Material: Clear PVC
Mfr # 506160
Key Features:
- Cord Length: 8 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 518550
Key Features:
- Item: Parts Washer Pump
- HP: 1/40 hp
- Amps AC: 0.8 A
Mfr # 11C685
Key Features:
- Cord Length: 20 ft
- Discharge NPT: 1-1/4" F
- Housing Material: Stainless steel
Mfr # 200-C15
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Slip x Slip
- Body Material: PVC
Mfr # 4UN79
Key Features:
- Pipe Size: 1 1/4" or 1 1/2"
- Connection Type: Slip x Slip
- Connection: Slip Union
Mfr # 45C-61.5-V
Key Features:
- Pipe Size: 1 1/2"
- Tube Size: 1 1/2"
- Connection Type: Clamp
Mfr # 100003-1-1/2
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: FNPT x FNPT
- Body Material: Brass
Mfr # 30-0040
Key Features:
- Pipe Size: 1 1/2"
- Connection Type: Solvent Weld
- Connection: Solvent Weld
Explore More
taco relief valves
symmons plumbing specialty tools
sharkbite check valves
dixon valve & coupling foot valves
john guest water connectors
westward flaring & swaging tools
unitherm valve insulation
apollo valve parts
global des water connectors
speakman solenoid valves
gedore pipe reamers
e. james santoprene tubing