Screw Extractor
We make finding a screw extractor fast and simple every time!
Shop Screw Extractor results
(Showing 1 - 15)
Relevance
Mfr # 65005
Key Features:
- Item: Spiral Flute Screw Extractor
- Type: Spiral Flute
- For Removing Studs, Bolts, Screws: 5/16 to 7/16
Mfr # 53227
Key Features:
- Type: Multi-Spline
- Number of Pieces: 25
- Drive Size (In.): N/A
Mfr # C53656
Key Features:
- Item: Screw Extractor
- Type: Ezy-Out
- For Removing Studs, Bolts, Screws: 3/4 to 1
Mfr # 53226
Key Features:
- Type: Multi-Spline
- Number of Pieces: 10
- Drive Size (In.): N/A
Mfr # K0452 LIL KFX M3-.5 X 32 MM NYLOK SCREW FISHER PR
Key Features:
- Package Quantity: 1
Mfr # 53545
Key Features:
- Type: Spiral Flute
- Number of Pieces: 6
- Drive Size (In.): #1, #2, #3, #4, #5, #6
Mfr # 65039
Key Features:
- Type: Screw Extractor
- Number of Pieces: 9
- Drill Size (In.): 5/64", 7/64", 5/32", 1/4", 17/64", 13/32", 17/32", 13/16", 1-1/16"
Mfr # 4017P
Key Features:
- Type: Drill Out
- Number of Pieces: 4
- Impact Rated: No
Mfr # J9500A
Key Features:
- Number of Pieces: 5
- For Removing Studs, Bolts, Screws: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, & 5/8"
- Impact Rated: No
Mfr # 11119
Key Features:
- Item: Screw Extractor Set
- Features: Set includes Spiral Flute Screw Extractors in sizes: EX-1, EX-2, EX-3, EX-4, EX-5 and Drill Bits in sizes: 5/64", 7/64", 5/32", 1/4", 19/64"
- Package Quantity: 1
Mfr # 11135ZR
Key Features:
- Number of Pieces: 35
- Drive Size (In.): 5/64" to 1/2"
- Drill Size (In.): N/A
Mfr # 2RUR2
Key Features:
- Type: Spiral Flute
- Number of Pieces: 10
- Material: Carbon Steel
Mfr # 53535
Key Features:
- Item: Spiral Screw Extractor Set
- Package Quantity: 1
Mfr # J9521
Key Features:
- Item: Screw Extractor
- For Removing Studs, Bolts, Screws: 1/4 & 5/16"
- For Removing Pipe: 1/8"
Mfr # GBKP
Key Features:
- Type: Screw & Bolt Extractor
- Overall Length (In.): 3"
- Finish: Blue Zinc