Screw Anchor Expander
If you need a screw anchor expander we have them at everyday low prices.
Shop Screw Anchor Expander results
(Showing 1 - 15)
Relevance
Mfr # 868
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 1/4 in
- Construction: Hardened Alloy Steel
Mfr # 870
Key Features:
- Anchor Tool Type: Screw Anchor Expander
- Anchor Internal Thread Dia.: 3/8 in
- Thread Size: 3/8-16
Mfr # 332-868
Key Features:
- Item: Concrete Screw
- Compatible Material: Masonry
- Anchor Diameter: 1/4"-20
Mfr # 870P-N5
Key Features:
- Audible Alarm Type: Horn
- Item: Vibrating Horn
- Visual Indicator Type: No Visual Indicator
Mfr # DW4802
Key Features:
- Promotion Restriction: Not eligible for promotion
- Length: 6 in
- Teeth per Inch: 6
Mfr # M-101526-F3B
Key Features:
- Fits Brand: Flushmate
- Material: Plastic
- Type: Toilet
Mfr # L77
Key Features:
- Length: 5 1/2 in
- Accuracy: 0.0005 in
- Color: Green
Mfr # 660
Key Features:
- Application: Stainless Steel
- Tooth Material: Carbide Tipped
- Number of Pieces: 8
Mfr # 84012
Key Features:
- Item: Conical Anchor Kit
- Anchor Length: 1 in
- Package Quantity: 1
Mfr # 7238SB
Key Features:
- Capacity: 10 ga.
- For Use With: 3/8" and 3/4" Draw Studs
- Number of Pieces: 15
Mfr # 47-681L
Key Features:
- Item: Chalk Line Reel Kit
- Type: 3-Piece
- Line Length (Ft.): 100 ft
Mfr # 655
Key Features:
- Application: Stainless Steel, Mild Steel, Copper, Aluminum and Brass
- Tooth Material: Carbide Tipped
- Number of Pieces: 4
Mfr # 00042P
Key Features:
- For Use With: Manual Drivers
- Material: Steel
- Size: 3/8 in L x 1-5/8 in H
Mfr # 36690
Key Features:
- For Use With: 3/8" and 3/4" Draw Studs
- Material: Carrying Case Plastic
- Size: 30.5mm