Scratchet
We have the scratchet you need to get the job done right.
Shop Scratchet results
(Showing 1 - 15)
Relevance
Mfr # 8075
Key Features:
- Drive Size: 1/4 in
- Overall Length: 4 in
- Bit Style: Single Ended
Mfr # 64250
Key Features:
- Bit Style: Phillips
- Fastening Tool Item: Socket Bit
- SAE or Metric: SAE
Mfr # 70408
Key Features:
- Item: Tweezer
- Features: Push On/Off LED Light
- Overall Length: 6 1/4 in
Mfr # 81
Key Features:
- Item: Pocket Scriber
- Point Type: Retractable
- Magnet End: No
Mfr # 807SX
Key Features:
- Overall Length: 4 in
- Bit Style: Double Ended, Nonremovable
- Measurement Type: SAE
Mfr # 807
Key Features:
- Overall Length: 4 in
- Bit Style: Double Ended, Nonremovable
- Measurement Type: SAE
Mfr # 49-22-8510
Key Features:
- Promotion Restriction: Not eligible for promotion
- Voltage: 2.4V, 18V
- Includes: 2-1/4" Hex x 1/4" Male Square Drive Adapter, 15/16" Long #2 Square Drive Bit, 1-15/16" Long #2 Square Drive Bit
Mfr # 80078
Key Features:
- Drive Size: 1/4 in
- Overall Length: 4 in
- Bit Style: Slotted, Phillips, TORX, Hex, Square
Mfr # 500
Key Features:
- Voltage: 3V
- Battery Included / Bare Tool: Battery Included
- Corded/Banded: Cordless
Mfr # KE-A7200LS
Key Features:
- Item: Screwdriver,Right Angle,3/8"
- Package Quantity: 1
Mfr # 523
Key Features:
- Item: Precision Adjustable Trammel
- Trammel Length (In.): 6 in
- Mounts: To Beam 5/8 to 1 1/2 in Thick of Any Length
Mfr # 370-6
Key Features:
- Magnet Style: Horseshoe Magnet
- Material: Alnico
- Overall Length: 1 1/4 in
Mfr # 70408
Key Features:
- Color: Multicolor
- Material: Paper;Plastic
- Type: Box
Mfr # 80078
Key Features:
- Anti-Seize Type: Heavy Duty Anti-Seize
- Container Size: 8 oz
- Max. Operating Temp.: 1,600 Degrees F