Scissor Snap
We make finding a scissor snap fast and simple every time!
Shop Scissor Snap results
(Showing 1 - 15)
Relevance
Mfr # 1RCB7
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 165 lb
- Eye Inside Dia.: 11/16 in
Mfr # 1RCC2
Key Features:
- Snap Opening: 14/25 in
- Max. Load Capacity: 360 lb
- Type: Interlocking Spring
Mfr # 4FCE2
Key Features:
- Snap Opening: 1/4 in
- Max. Load Capacity: 175 lb
- Eye Inside Dia.: 5/16 in
Mfr # 1RCB4
Key Features:
- Snap Opening: 5/8 in
- Max. Load Capacity: 125 lb
- Type: Swivel Eye
Mfr # 4PB85
Key Features:
- Stock Thickness: 3/8 in
- Overall Length: 2 3/8 in
- Eye Inside Dia.: 3/8 in
Mfr # 4GGL8
Key Features:
- Snap Opening: 11/16 in
- Max. Load Capacity: 500 lb
- Eye Inside Dia.: 1 1/8 in
Mfr # 1RCB9
Key Features:
- Snap Opening: 7/8 in
- Type: Interlocking Spring
- Max. Load Capacity: 315 lb
Mfr # 4GGN6
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 380 lb
- Eye Inside Dia.: 7/16 in
Mfr # 4FCG3
Key Features:
- Overall Length: 4 in
- Snap Opening: 3/8 in
- Material: Zinc Die Cast
Mfr # 4FCN6
Key Features:
- Snap Opening: 5/16 in
- Max. Load Capacity: 200 lb
- Eye Inside Dia.: 5/16 in
Mfr # 4FCL3
Key Features:
- Overall Length: 2 3/4 in
- Eye Inside Dia.: 3/4 in
- Finish: Nickel Plated
Mfr # 4FCG6
Key Features:
- Overall Length: 2 1/2 in
- Eye Inside Dia.: 3/8 in
- Snap Opening: 1/4 in
Mfr # 4FCN7
Key Features:
- Snap Opening: 7/16 in
- Max. Load Capacity: 350 lb
- Eye Inside Dia.: 7/16 in
Mfr # 4FCE3
Key Features:
- Snap Opening: 1/2 in
- Item: Spring Snap, Heavy Duty
- Type: Load Rated