Schraeder
We make finding a schraeder fast and simple every time!
Shop Schraeder results
(Showing 1 - 36)
Relevance
Mfr # 20023-25
Key Features:
- Package Quantity: 1
Mfr # 800-668
Key Features:
- Package Quantity: 1
Mfr # 4PDJ3
Key Features:
- Item: Valve Core
- Connection Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # 31546
Key Features:
- Type: Air Valve
- Package Quantity: 8
Mfr # A31999-G
Key Features:
- Item: Valve Core
- For Use With: All CFC, HCFC and HFC Refrigerants
- Max. Working Pressure: 800 psi
Mfr # SHD2M2
Key Features:
- Item: Steel Schrader Nipple
- Package Quantity: 1
Mfr # 40352
Key Features:
- Item: Valve Core
- For Use With: HVAC Fittings
- Outside Dia.: 1/4 in
Mfr # A32004-G
Key Features:
- Item: Valve Core Remover
- For Use With: Valve Cores
- Includes: (6) Valve Cores,Handle
Mfr # 48-22-2881
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 3/16 in, 1/4 in, 5/16 in, 1/2 in
- Overall Length: 7 1/2 in
Mfr # 684-4
Key Features:
- Item: Tank Valve,1/4" NPT,PK10
- For Use On: Air Compressor Tanks
- Fits: Air Compressor Tanks
Mfr # 32528
Key Features:
- Item: Insert Bit
- Type: Schrader Bit
- Overall Length: 1 1/4 in
Mfr # 71318
Key Features:
- Package Quantity: 1
Mfr # TL-504-6FP
Key Features:
- Item: Quick Connect Hose Coupling
- Connection Type: NPT
- Coupling Locking Type: Push-to-Connect
Mfr # SV38
Key Features:
- Item: In-Line Schrader Valve
- Includes: Installation Fittings
- For Use With: 3/8 in Fuel Lines, Nylon, Steel and Rubber Lines
Mfr # 32534
Key Features:
- Drive Size: 5/16", 1/4"
- Overall Length: 8.75"
- Bit Style: Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal
Mfr # A31005
Key Features:
- Item: 1/4" Access Valve Extension Tube
- Connection Size: 5/16 in OD, 1/4 in ID
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # A31004-G
Key Features:
- Item: 1/4" Access Valve Extension Tube
- Connection Size: 1/4 in OD X 3/16 in ID
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # 32527
Key Features:
- Drive Size: 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 3/4 in
- Bit Style: Phillips, Slotted, Square, Schrader Valve Insertion, Core Removal
Mfr # 48-22-2761
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 3/16 in, 1/4 in, 5/16 in, 3/8 in
- Overall Length: 10 in
Mfr # A-100-VC-1
Key Features:
- Item: Standard Bore Valve Core
- Valve Size: Standard Bore
- Thread Size: 0.206-36
Mfr # 40352
Key Features:
- Item: Dynafile II Abrasive Belt Tool Versatility Kit
- Duty: Light
- HP: 0.4 HP
Mfr # QC-S4B
Key Features:
- Item: Quick Coupler
- Connection Size: 1/4 in (F)NPT x 1/4 in Female
- For Use With: Quick Connect/Disconnect Refrigeration Hoses
Mfr # 684
Key Features:
- Item: Tank Valve,1/8" NPT,PK10
- Length (In.): 0.99 in
- Includes: Plastic Cap, Standard Valve Core
Mfr # 18975
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Vacuum/Charge and Core Removal Tool
- Connection Size: 1/4"
Mfr # A31999
Key Features:
- Item: Core
- Features: 1/4" valve Cores; Operating Temperature -20 to 220 F (-28 to 104 C)
- Fits Brand: JB
Mfr # A31999-100
Key Features:
- Length: 7/8 in
- Size: 1/4"
- For Use With: All CFC, HCFC and HFC Refrigerants
Mfr # TV12
Key Features:
- Item: Air Tank Valve
- NPT (In.): 1/8 in
- Inlet (In.): 1/8 (M)NPT
Mfr # 18985
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Vacuum/Charge and Core Removal Tool
- Connection Size: 1/4"
Mfr # 32784
Key Features:
- Bit Style: Schrader(R) Valve; Core Remover
- Fastening Tool Item: Socket Bit
- Shank Style: Hex
Mfr # A32500N-G
Key Features:
- Item: Valve Core Remover
- For Use With: Valve Cores
- Features: A quarter turn ball valve shut-off fitting and O-ring seals. The valve core can be completely removed and replaced without losing system charge. Speed up evacuation, recovery or recharging time through the full flow port.
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 4PDJ4
Key Features:
- Item: Valve Core Tool Kit
- Connection Size: 1/4"
- For Use With: 1/4 Schrader Valve