Schneider Electric Tower Lights
We have the schneider electric tower lights you need to get the job done right.
Shop Schneider Electric Tower Lights results
(Showing 1 - 14)
Relevance
Mfr # XVBC21
Key Features:
- Item: Base Unit
- For Use With: 70mm Tower Lights
- Color: Black
Mfr # DL1BDB4
Key Features:
- Item: Compact LED Bulb
- Standards: China RoHS Compliant, EU RoHS Compliant, REACH, WEEE
- Voltage: 24V AC/DC
Mfr # XVC4B15S
Key Features:
- Item: Tower Light LED Assembly
- Standards: UL,CSA, CE
- Voltage: 24V AC/DC
Mfr # XVBC9B
Key Features:
- Item: Tower Light Sounder Tier
- Standards: UL,CSA, CE
- Voltage: 12/48V DC
Mfr # SL7-L120-G
Key Features:
- Item: Tower Light Module Steady
- Standards: IEC/EN 60947, UL, CSA, CE
- Voltage: 120V AC
Mfr # MSL3-120
Key Features:
- Item: Tower Light Incandescent Assembly
- Standards: UL listed, CSA certified
- Voltage: 120V AC
Mfr # LSB-120
Key Features:
- Item: Mounting Base
- Standards: UL E94581, CSA 005835W
- Voltage: 120V AC
Mfr # 64924002
Key Features:
- Item: Tower Light Assembly
- Standards: cULus
- Voltage: 24V AC/DC
Mfr # GPA-96-604
Key Features:
- Item: Wall Mounting Bracket
- Fits: Series F18, M18
- Series: GPA
Mfr # 62960001
Key Features:
- NEMA Rating: IP54
- Sounder Included: No
- Includes: Bulbs
Mfr # 80396
Key Features:
- Item - Layout Fluids: Layout Fluid
- Item: Machining Layout Fluid
- Container Type: Bottle
Mfr # 9001KA1
Key Features:
- Item: Contact Block
- Contact Rating: 10A @ 600V AC
- Size: 30 mm
Mfr # ZBE101
Key Features:
- Item: Contact Block
- Size: 22 mm
- Contact Rating: 10A @ 600V AC
Mfr # LC1D32G7
Key Features:
- Item: IEC Magnetic Contactor
- Full Load Amps-Inductive: 32 A
- Action: Non-Reversing