This item is Discontinued.

Brasscraft Tub And Shower, Tub/Shower Handle, Chrome SH5155 B

Tub And Shower, Tub/Shower Handle, Chrome (Discontinued)

  • Mfr # SH5155 B
  • Zoro # G3015358
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SH5155 B
Zoro #
G3015358
UPC #
039166043125
Country of Origin
Taiwan, Province of China

Dimensions

Height
Tub/Shower Handle: 2"
Handle Length
2 1/2 in
Connection Size
1/2 in

Details

Includes
Hot, Cold, and Diverter Cap
Item
Tub/Shower Handle
Features
Volume/ Temperature Control, Diverter
Number of Holes
1
ADA Compliant
No
Finish
Chrome
Green Environmental Attribute
Does Not Contain PVC
Material of Construction
Zinc
Material
Zinc
For Use With Mfr. Model Number
SK0305
Tub and Shower Category
Shower Handles
Type
Tub and Shower
Ligature Resistant
No
Connection Type
Push In Compression
Includes Handle
Yes
ADA Compliance
No
Includes Check Stop
No
Includes Valve
No
Compatible Mfr. Model Number
SK0305
Includes Cartridge
No
Includes Trim Plate
No
Includes Drain Stopper
No
Handle Material
Zinc
Includes Stem
No
Includes Tub Spout
No
Color
Chrome

Description

Tub and Shower Handle, ADA Compliance No, Connection Size 1/2 in, Push In Compression, Faucet Handle Type 3-Wing Canopy, For Use With Sayco Bathtub and Shower Faucets, For Use with Series Not Specified, Handle Length 2 1/2 in, Handle Material Zinc, Ligature Resistant No, Number of Handles 1, BrassCraft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.