Satco Led
If you need a satco led we have them at everyday low prices.
Shop Satco Led results
(Showing 1 - 15)
Relevance
Mfr # S49394
Key Features:
- Standards: cULus Classified - cULus Listed
- Bulb Type: Corncob
- Bulb Operating Temp. Range: -30C (-22F) to a maximum of +65C (+149F)
Mfr # S49392
Key Features:
- Bulb Technology: LED
- Bulb Base Type: Medium
- Light Bulb Dia.: 3.35
Mfr # 54CC/LED/850/LS EX39 G3 BB 3/1
Key Features:
- Bulb Base Type: Mogul Screw (EX39)
- Bulb Housing: Plastic
- Bulb Shape: ED23-1/2
Mfr # 3K384
Key Features:
- Item: Belt Drive Motor
- Motor Design: Split-Phase
- Motor Enclosure Design: Open Dripproof
Mfr # 48-00-8787
Key Features:
- Promotion Restriction: Not eligible for promotion
- Application: Angle Iron, Pipe
- Length: 9 in
Mfr # 6FHC1
Key Features:
- Item: Traffic Cone
- Color: Orange
- Material: PVC
Mfr # AR110001
Key Features:
- Container Type: Jug
- Fragrance: Chlorine
- Item: Bleach
Mfr # 60245
Key Features:
- Item: Outlet Box
- Inlet Connection: PEX
- Drain Location: Adjustable
Mfr # 48-00-8782
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank: 1/2" Universal
- Application: Angle Iron, Pipe
Mfr # 4L220
Key Features:
- Item: V-Belt
- V-Belt Section: 4L
- Industry Number: 4L220
Mfr # HOOK-8
Key Features:
- Load Capacity: 1500 lb
- Overall Height: 1.75
- Overall Length: 48
Mfr # 66261055223
Key Features:
- Style: Metal Finishing
- Diameter: 6 in
- Width: 1 in
Mfr # 11-301L
Key Features:
- Width: 18 mm
- Length: 4 1/4 in
- Material: Stainless Steel
Mfr # 13V425
Key Features:
- Item: Padded Folding Chair
- Seat Color: Black
- Seat Material: Vinyl
Mfr # G6397688
Key Features:
- Item: Pressure Gauge,1.5",0-100,LM,1/8" NPT
- Connection Location: Lower
- Connection Size: 1/8" NPT