Sani-Lav Hand Sinks
If you need sani-lav hand sinks we have them at everyday low prices.
Shop Sani-Lav Hand Sinks results
(Showing 1 - 14)
Relevance
Mfr # 501L-0.5
Key Features:
- Overall Length: 19 in
- With Faucet / Without Faucet: With Faucet
- Faucet Mounting Centers: Null
Mfr # 501L
Key Features:
- Back Splash Height: 9 1/2 in
- Mounting Type: Floor
- Overall Width: 18 in
Mfr # 505L
Key Features:
- With Faucet / Without Faucet: With Faucet
- Color: Silver
- Mounting Type: Wall
Mfr # 605L-0.5
Key Features:
- Body Material: Stainless steel
- Overall Height: 13 in
- With Faucet / Without Faucet: With Faucet
Mfr # E1C24X24-L-24X
Key Features:
- Bowl Size: 24 in x 24 in
- Body Material: Stainless steel
- Side Splash: no
Mfr # E1C16X20-R-18X
Key Features:
- Number of Stations: 1
- Faucet Hole Dia.: 1 1/8 in
- Overall Length: 36 1/2 in
Mfr # E1C24X24-R-24X
Key Features:
- Bowl Size: 24 in x 24 in
- Faucet Mounting Centers: 8 in
- Includes: Basket Strainer, Galvanized Legs with Adjustable Feet
Mfr # 7-PS-60
Key Features:
- Side Splash: no
- Finish: Satin
- Number of Holes: 2
Mfr # KMS-11B-306L
Key Features:
- Mounting Type: Floor
- Bowl Depth: 12 in
- Faucet Hole Dia.: 1 1/8 in
Mfr # 0496221.020
Key Features:
- Item: Bathroom Sink
- With Faucet / Without Faucet: Without Faucet
- Body Material: Vitreous China
Mfr # 4-42-48
Key Features:
- Mounting Type: Floor
- Material: Stainless Steel
- Color: Silver
Mfr # 111L
Key Features:
- Item: Double Knee Pedal Valve
- Material of Construction: Brass and Stainless Steel
- Length (In.): 5 3/4 in
Mfr # 512F1
Key Features:
- Item: Wash Station
- With Faucet / Without Faucet: With Faucet
- Body Material: Stainless steel
Mfr # N1A
Key Features:
- Item: Spray Nozzle
- Length: 5-1/2"
- Material: Body: Aluminum; Handle: Stainless Steel