Sandpiper Submersible Sump Pumps
We make finding sandpiper submersible sump pumps fast and simple every time!
Shop Sandpiper Submersible Sump Pumps results
(Showing 1 - 11)
Relevance
Mfr # SPA1 1/2E3.
Key Features:
- Cord Length: 30 ft
- Discharge NPT: 1-1/2"
- Housing Material: Aluminum
Mfr # M53
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Mfr # 506158
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 511710
Key Features:
- Cord Length: 15 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Mfr # 98-0077
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Mfr # 1UFD4
Key Features:
- Cabinet Style: Shelving
- Duty Rating: Light Duty
- Overall Width: 30 in
Mfr # 554425
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115
Mfr # 529831000
Key Features:
- Item: Manual Air Control Valve
- Valve Ways and Positions: 4-Way/3-Position
- Pipe Size: 1/4"
Mfr # S07B1P2PPNS000.
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE - Santoprene(R) Backup
- Max. Flow: 23 gpm
Mfr # S1FB1ABWANS000.
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Buna N
- Max. Flow: 45 gpm
Mfr # SB1,SGN5SS.
Key Features:
- Housing Material - Pumps: Stainless Steel
- Diaphragm Material - Pumps: PTFE - Neoprene Backup
- Max. Flow: 42 gpm