Sanding Arbor
Our endless aisle includes a sanding arbor and so much more!
Shop Sanding Arbor results
(Showing 1 - 15)
Relevance
Mfr # 3ZN10
Key Features:
- Type: Small
- Max. Wheel Width (In.): 1/2 in
- Overall Length (In.): 2 in
Mfr # 4Z328
Key Features:
- Force in Tons: 1 ton
- Swing (In.): 8 in
- Table Work Surface (In.): 5-3/4 x 4-1/4 in
Mfr # 333620
Key Features:
- Force in Tons: 2 ton
- Swing (In.): 11 3/8 in
- Max. Work Height (In.): 9 in
Mfr # 49-56-9100
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Hole Saw Arbor
- Shank Shape: Hex
Mfr # 84647P
Key Features:
- Item: POP Arbor,Adapt 5/8-11" to 3/8-24"
- Package Quantity: 1
Mfr # 9661051
Key Features:
- Force in Tons: 1/2 ton
- Swing (In.): 7 1/2 in
- Table Work Surface (In.): 3-3/8 x 5 in
Mfr # 96086
Key Features:
- For Use With: Brushes with a Maximum Diameter of 4 in
- Item: Drive Arbor with Threaded Shaft
- Max. RPM: 25,000 RPM
Mfr # 3ZN05
Key Features:
- Type: Small
- Max. Wheel Width (In.): 1/2 in
- Overall Length (In.): 2 in
Mfr # 4Z329
Key Features:
- Force in Tons: 2 ton
- Swing (In.): 11 in
- Table Work Surface (In.): 7-1/4 x 6 in
Mfr # 66261013359
Key Features:
- Style: Light Deburring and Blending
- Diameter: 3 in
- Width: 1/4 in
Mfr # 37156
Key Features:
- Item: Hole Saw Arbor
- Shank Size: 7/16"
- Shank Shape: Hex
Mfr # 29VX02
Key Features:
- Item: Hole Saw Arbor
- Shank Size: 7/16
- Shank Shape: Hex
Mfr # 3ZN04
Key Features:
- Type: Small
- Max. Wheel Width (In.): 1/2 in
- Overall Length (In.): 2 in
Mfr # 3ZN14
Key Features:
- Type: Standard
- Max. Wheel Width (In.): 1 1/16 in
- Overall Length (In.): 3 1/2 in