Sampling Pumps
We make finding sampling pumps fast and simple every time!
Shop Sampling Pumps results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Sampling Pump Service Kit
- Type: Service Kit
- Package Quantity: 1
Key Features:
- HP: 1/6
- Switch Actuation: No Switch Included
- Body Material: Aluminum
Key Features:
- Housing Material - Pumps: Aluminum
- Diaphragm Material - Pumps: Nitrile
- Max. Flow: 35 gpm
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Cord Length: 10 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Epoxy Coated Cast Iron
Key Features:
- Item: Condensate Removal Pump
- Condensate Pumps - Type: Condensate
- Voltage: 115
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: Urethane
- Max. Flow: 13 gpm
Key Features:
- HP: 1/10 hp
- Body Material: Stainless Steel
- Cord Length: 6 ft
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast iron
Key Features:
- Housing Material - Pumps: Polypropylene
- Diaphragm Material - Pumps: PTFE
- Max. Flow: 47 gpm
Key Features:
- Item: Utility Pump
- Inlet: 3/4 in GHT
- Outlet: 3/4 in GHT
Key Features:
- Action Type: Siphon
- Suction Tube Length: 15.2500 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Bleach, DEF, Ethanol, Isopropanol, Motor Oil, Water
Key Features:
- Action Type: Lever
- Suction Tube Length: 18 1/2 in to 34 1/2 in
- For Media Type: Antifreeze, Biodiesel, Diesel Fuel, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Key Features:
- Cord Length: 9 ft
- Discharge NPT: 1-1/2" F
- Housing Material: Cast Iron or Bronze
Key Features:
- Item: Centrifugal Pump
- HP: 1/40 hp
- Voltage: 115V