Samarium Cobalt Magnets
We make finding samarium cobalt magnets fast and simple every time!
Shop Samarium Cobalt Magnets results
(Showing 1 - 15)
Relevance
Mfr # 6YA29
Key Features:
- Diameter: 1/4 in
- Material: Sintered Samarium Cobalt
- Casing Material: Nickel Plating
Mfr # 6YA25
Key Features:
- Diameter: 1/4 in
- Material: Sintered Samarium Cobalt
- Max. Pull: 1 lb
Mfr # 6YA31
Key Features:
- Diameter: 1/2 in
- Material: Sintered Samarium Cobalt
- Max. Pull: 5 lb
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # NE1206NP35
Key Features:
- Diameter: 1/8 in
- Material: Grade 35 Neodymium
- Overall Length: 1/16 in
Mfr # 7516
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 11 lb
- Overall Height: 1 in
Mfr # 7505
Key Features:
- Diameter: 2 5/8 in
- Material: Ceramic Magnet, Vinyl Handle
- Casing Material: Steel
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # C005-0345-030M
Key Features:
- Diameter: 1 7/8 in
- Material: Ceramic
- Overall Length: 1 7/8 in
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # D110-20
Key Features:
- Diameter: 1 7/32 in
- Material: Ceramic
- Overall Length: 3/16 in
Mfr # B002-2175-035N
Key Features:
- Diameter: 3/8 in
- Material: Neodymium
- Overall Length: 1/8 in
Mfr # 10E795
Key Features:
- Material: Ceramic 5
- Max. Pull: 4.4 lb
- Thickness: 0.331 in
Mfr # B002-0334-030P
Key Features:
- Diameter: 1/4 in
- Material: Neodymium
- Overall Length: 1/8 in