Sala Exofit
Count on great prices, fast shipping and friendly service every time you order a sala exofit from Zoro.
Shop Sala Exofit results
(Showing 1 - 15)
Relevance
Mfr # 1113212
Key Features:
- Color: Blue
- Harness Size: L
- Includes: Radio Holster
Mfr # 6160054
Key Features:
- Length: 6 in
- Item: Cable Sleeve
- Weight Capacity: 310 lb
Mfr # 8616
Key Features:
- Item: Paint Bucket
- Capacity: 4 gal
- Material: Polypropylene
Mfr # 6118030
Key Features:
- Item: Cable Vertical Safety System
- Length: 30 ft
- Weight Capacity: 620 lb
Mfr # K-59
Key Features:
- Number of Holes: 2
- Mounting Hole Center to Center: 4"
- Finish: Chrome
Mfr # MG-5-A-9V-R
Key Features:
- Item: Digital Test Pressure Gauge
- Connection Location: Bottom
- Includes: Instructions
Mfr # 56850
Key Features:
- Item: Dynorbital Supreme Random Orbital Sander
- Item - Air Sanders: Air Random Orbital Sander
- Duty: Industrial
Mfr # 7125210
Key Features:
- Item: Type I Safety Can
- Material: Steel
- Color: Yellow
Mfr # J4332
Key Features:
- Item: Bearing Separator
- Application: For Automotive Seal, Bearing or Bushing Installation Job
- Capacity: 4-3/8 in
Mfr # 8145-00
Key Features:
- Item: Defrost Timer Control
- Voltage: 120V AC
- Amps: 40 A
Mfr # 50E47 843S1
Key Features:
- Electrical Ratings: 24V AC
- Electrical Connections: 1/4 in Quick Connect
- Retries: 0 to 2
Mfr # SS415B
Key Features:
- For Use With: Caustics, Cleaners, Degreasers, Deionized Water, Diesel Exhaust Fluid, Solvents
- Housing Material: Glass Filled Polypropylene
- Includes: 20 ft Battery Cable with Clips, 30A Fuse
Mfr # MT10
Key Features:
- Item: Soldering Tip, 2 Tips per Card
- Fits Brand: Weller
- Impact Rated: No
Mfr # 83846
Key Features:
- Dry Erase Product Grouping: Dry Erase Board
- Board Properties: Magnetic
- Dry Erase Height: 48 in
Mfr # 9013FHG49J59X
Key Features:
- Item: Pressure Switch
- Pressure Switch Application: Air Compressor
- Manual Switch Action: None