Safety Valve
Count on great prices, fast shipping and friendly service every time you order a safety valve from Zoro.
Shop Safety Valve results
(Showing 1 - 15)
Relevance
Mfr # 1720-005
Key Features:
- Item: Gas Safety Valve, Oven
- Type: 1/4 in Pipe, 3/16 in Tube
- Fits Brand: Robertshaw
Mfr # ST25-1A125
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 125 psi
Mfr # SA25-1L200
Key Features:
- Valve Type: Hard Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 200 psi
Mfr # ST25-1A150
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 150 psi
Mfr # SF50-1A150
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- Preset Setting (PSI): 150 psi
Mfr # J0022520037
Key Features:
- Features: Start Off Pressure: 170 psi
- For Use With: Compressor
- Type: Replacement Part
Mfr # ST25-0A150
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- Preset Setting (PSI): 150 psi
Mfr # SRV250-14-75 SST
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/4 in
- (F)NPT Outlet (In.): 1/4 in
Mfr # 1060605
Key Features:
- Inlet Size: 1 1/4"
- Outlet Size: 1 1/4"
- Body Material: Bronze
Mfr # SRV390-12-125 SST
Key Features:
- Valve Type: Soft Seat
- (M)NPT Inlet (In.): 1/2 in
- (F)NPT Outlet (In.): 1/2 in
Mfr # SV125
Key Features:
- Item: Standard Safety PopOff Valve 125psi,1/4"
- Package Quantity: 1
Mfr # BBV50LV
Key Features:
- Pipe Size: 1/2"
- Body Material: Bronze
- Body Style: Inline
Mfr # 1MDA7
Key Features:
- Item: Valve
- Inlet Port (In.): 3/8 M
- Type: Safety
Mfr # 22-0376
Key Features:
- Item: Safety Relief Valve
- For Use With Mfr. Model Number: GC-1003-SME1, GC-2004-SME1, GC-2503-0ME1, GC-3004-0ME1
- Fits Brand: Mi-T-M