Safety Torx Bits
Our endless aisle includes safety torx bits and so much more!
Shop Safety Torx Bits results
(Showing 1 - 15)
Relevance
Mfr # 48-32-4618
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Insert Bit
- Includes: T10 Security Insert Bit, T15 Security Insert Bit, T20 Security Insert Bit, T25 Security Insert Bit, T27 Security Insert Bit, T30 Security Insert Bit, T40 Security Insert Bit, T7 Security Insert Bit, T8 Security Insert Bit, T9 Security Insert Bit
Mfr # 32525
Key Features:
- Overall Length: 1"
- SAE or Metric: SAE, Metric
- Material: Steel
Mfr # 00050
Key Features:
- SAE or Metric: SAE, Metric, Torx(R)
- Bit Style: Torq, Spanner, Tri-Wing, Torx(R), Hex, Magnetic Bit Holder
- Includes: (3) 1 Torque: X 6, X 8, X 10; (4) 1 Spanner: U 4, U 6, U 8, U 10; (4) 1 Tri-Wing: Y1, Y2, Y3, Y4; (9) 1 Torx: T8, T10, T15, T20, T25, T27, T30, T35, T40; (12) 1 Hex: H5/64, H3/32, H7/64, H1/8, H9/64, H5/32, H2, H2.5, H3, H4, H5, H6; (1) Magnetic Bit Holder
Mfr # 48-32-4615
Key Features:
- Promotion Restriction: Not eligible for promotion
- Drive Size: 1"
- Measurement Type: Torx(R)
Mfr # 2930
Key Features:
- Includes: 9-pc. tamper-resistant star bits: TR8, TR10, TR15, TR20, TR25, TR27, TR30, TR35, TR40 ; 6-pc. tamper-resistant inch hex bits: 5/32, 9/64, 1/8, 7/64, 3/32, 5/64 in. ; 6-pc. tamper-resistant metric hex bits: 2, 2.5, 3, 4, 5, 6 mm ; 4-pc. tri-wing bits: 1, 2, 3, 4 ; 3-pc. torq bits: 6, 8, 10 mm ; 4-pc. spanner bits: 4, 6, 8, 10 mm ; 1-pc. magnetic extension bit holder ; Includes 32-slot bit organizer
- Item: Everybit TM Security Bit Set,33 pcs.
- Height: 1.2 in.
Mfr # 48-32-4685
Key Features:
- Promotion Restriction: Not eligible for promotion
- Shank Size: 1/4"
- Shank Style: Hex
Mfr # 48-32-4619
Key Features:
- Promotion Restriction: Not eligible for promotion
- Includes: 5/64 in Hex Security Insert Bit, 3/32 in Hex Security Insert Bit, 7/64 in Hex Security Insert Bit, 1/8 in Hex Security Insert Bit, 9/64 in Hex Security Insert Bit, 5/32 in Hex Security Insert Bit, 3/16 in Hex Security Insert Bit
- Impact Rated: Yes
Mfr # 48-32-4617
Key Features:
- Promotion Restriction: Not eligible for promotion
- Material: Alloy 76 Steel
- Bit Style: Hex
Mfr # J4739P
Key Features:
- SAE or Metric: Torx(R)
- Drive Size: 3/8"
- Material: Steel
Mfr # 05138250001
Key Features:
- Item: Screwdriver Set and Rack
- Tip Style Group: Star, Torx(R)
- Tip Size: T10, T15, T20, T25, T30, T40
Mfr # 48-32-4006
Key Features:
- Promotion Restriction: Not eligible for promotion
- SAE or Metric: SAE
- Shank Size: 1/4"
Mfr # 71988
Key Features:
- Drive Size: 1/4 in
- Overall Length: 6 1/2 in
- Measurement Type: Metric, SAE
Mfr # 05056440001
Key Features:
- Material: Steel
- Includes: (29) Bits, Bit Holder, Case
- Features: 1/4" Drive
Mfr # 72590
Key Features:
- No. of Pieces: 11
- Material: Steel
- Impact Rated: No
Mfr # 79450
Key Features:
- Blade Material: Chrome Vanadium Molybdenum Steel
- Handle Material: Chrome-Vanadium-Molybdenum Steel
- Includes: (7) Pentalobe 5 Point Security Insert Bit; (1) Quick Release Bit Holder, (