Safety Snaps
Our endless aisle includes safety snaps and so much more!
Shop Safety Snaps results
(Showing 1 - 14)
Relevance
Mfr # 470
Key Features:
- Item: Flap Disc
- Type: Swivel
- Features: Designed to Take 1/2 in or Lighter Hand Lines, Swivel Action Prevents Accidental Fouling Into Secondary Wires
Mfr # 44133
Key Features:
- Blade Material: Steel
- Blade Change: Manual
- Stores: (5) Blades
Mfr # TOOLKIT-DELUXE
Key Features:
- Item: Deluxe Electrical Tool Kit,30 Piece
- Package Quantity: 1
Mfr # TOOLKIT-9ROLL
Key Features:
- Number of Pieces: 9
- Features: Rated for 1000 VAC when Working on Live Parts
- Sub-Category: Insulated Tools
Mfr # 80028
Key Features:
- Primary Application: Electrical
- Number of Pieces: 28
- Includes: Safety Glasses
Mfr # 40004
Key Features:
- Item: Leather Gloves
- Glove Size: M
- Minimum Temperature: Not Rated
Mfr # W5207
Key Features:
- SAE or Metric: SAE
- Primary Application: Automotive, marine, industrial and agricultural applications
- Number of Pieces: 285
Mfr # 32500
Key Features:
- Drive Size: 1/4 in, 5/16 in, 3/8 in
- Overall Length: 7 1/4 in
- Bit Style: Phillips, Slotted, Square, TORX
Mfr # 4FCG3
Key Features:
- Overall Length: 4 in
- Snap Opening: 3/8 in
- Material: Zinc Die Cast
Mfr # 4FCG4
Key Features:
- Overall Length: 4 5/8 in
- Snap Opening: 7/16 in
- Material: Zinc Die Cast
Mfr # 4GGJ7
Key Features:
- Overall Length: 3 1/2 in
- Eye Inside Dia.: 9/16 in
- Snap Opening: 3/8 in
Mfr # 60060
Key Features:
- Item: Full Face Shield for Standard Hard Caps
- Package Quantity: 1
Mfr # BLM15
Key Features:
- Arm Length: 3-1/16"
- Handle Length: 9/16"
- Handle Type: L-Shape
Mfr # 4FCL1
Key Features:
- Overall Length: 1 7/8 in
- Eye Inside Dia.: 5/16 in
- Snap Opening: 1/8 in