Rubbermaid Sweepers
We make finding rubbermaid sweepers fast and simple every time!
Shop Rubbermaid Sweepers results
(Showing 1 - 13)
Relevance
Mfr # FG421288BLA
Key Features:
- Cleaning Path Width: 6 1/2 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Single Brush
Mfr # FG421388BLA
Key Features:
- Cleaning Path Width: 7 1/2 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Dual Brush
Mfr # BG9100NM
Key Features:
- Cleaning Path Width: 11 in
- Sweeper Power Source: Battery-Operated
- Sweeping Mechanism: Single Brush
Mfr # 5Z042
Key Features:
- Cleaning Path Width: 27 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Dual Brush
Mfr # 1071118
Key Features:
- Cleaning Path Width: 24 in
- Sweeper Power Source: Battery-Operated
- Sweeping Mechanism: Dual Brush
Mfr # S 650 Sweeper
Key Features:
- Cleaning Path Width: 25 1/2 in
- Sweeper Power Source: Manual
- Sweeping Mechanism: Main Brush, Side Brush
Mfr # JAN-SM
Key Features:
- Item: Manual Brush Sweeper,Small Gear Driven
- Length: 24
- Strip Features: Brush design can used indoors or out. Brush sweeper is faster and more efficient than the conventional push broom. Manual design is easy to push and maneuver. Retractable handle makes storage convenient
Mfr # 999-00128
Key Features:
- Item: Replacement Strips
- Roll/Strip: Roll
- Strip Material: PVC
Mfr # 45-0218
Key Features:
- Item: Push Lawn Sweeper
- Working Width: 26 in
- Hopper Capacity: 6.2 cu ft
Mfr # 107407690
Key Features:
- Item: Upright Vacuum Cleaner,112
- Cleaning Path: 11.50"
- Voltage: 120VAC
Mfr # FG758088YEL
Key Features:
- Wringer Color: Yellow
- Wringer Type: Side Press
- Wringer Material: Polypropylene
Mfr # FG264000BLA
Key Features:
- For Container Capacity: 20 to 55 gal
- Load Capacity: 250 lb
- Material: Rubber/Steel
Mfr # FG452088BLA
Key Features:
- Overall Height: 39 in
- Overall Length: 44 in
- Overall Width: 25 1/2 in