Rubber Expansion Plug
Our endless aisle includes a rubber expansion plug and so much more!
Shop Rubber Expansion Plug results
(Showing 1 - 15)
Relevance
Mfr # 269840
Key Features:
- Material: Rubber
- Max. Diameter: 0.56 in
- Nominal Size: 1/2 in
Mfr # 269867
Key Features:
- Material: Rubber
- Max. Diameter: 0.87 in
- Nominal Size: 3/4 in
Mfr # 269875
Key Features:
- Material: Rubber
- Max. Diameter: 1.02 in
- Nominal Size: 1 in
Mfr # HMSNI20250-100P1
Key Features:
- CAD Available: Yes
- Item: Hex Nut
- Thread Size: 1/4"-20
Mfr # 270237
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 3.1 in
- Nominal Size: 3 in
Mfr # 271578
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 6.4 in
- Nominal Size: 6 in
Mfr # 270229
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 2.17 in
- Nominal Size: 2 in
Mfr # 270261
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 6.08 in
- Nominal Size: 6 in
Mfr # 269883
Key Features:
- Material: Rubber
- Max. Diameter: 1.43 in
- Nominal Size: 1 1/4 in
Mfr # 271543
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 4.5 in
- Nominal Size: 4 in
Mfr # 270210
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 1.65 in
- Nominal Size: 1 1/2 in
Mfr # 270245
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 4.06 in
- Nominal Size: 4 in
Mfr # 270270
Key Features:
- Material: ABS Plastic, Rubber
- Max. Diameter: 8.03 in
- Nominal Size: 8 in
Mfr # 851-0396
Key Features:
- Item: Extension Wand
- Length: 48 in
- Max. Pressure: 6,000 psi
Mfr # 271535
Key Features:
- Material: Galvanized Steel
- Max. Diameter: 3.25 in
- Nominal Size: 3 in