Rub-Bo
If you need a rub-bo we have them at everyday low prices.
Shop Rub-Bo results
(Showing 1 - 15)
Relevance
Mfr # 18650 LI-ION 2400
Key Features:
- Overall Height: 2.56 in
- Height: 2.4 in
- Diameter: 0.72 in
Mfr # DX1500B4N
Key Features:
- Voltage: 1.2 V
- Weight: 0.312 lbs
- Material: Nickel-Metal Hydride
Mfr # LD7244
Key Features:
- Standard Battery Type: Pre-Charged Rechargeable Battery
- Rechargeable Up To: 1500 Times
- Standard Battery Series: Recharge
Mfr # 22101
Key Features:
- Max. Operating Temp.: 140 Degrees F
- Voltage - Batteries: 3.7V DC
- Standards: CEC Compliant; Meets applicable European Community Directives
Mfr # DX1500R4
Key Features:
- Max. Operating Temp.: 122 Degrees F
- Standards: ANSI
- Shelf Life: 5 yr
Mfr # NH15BP-4
Key Features:
- Voltage: 1.2
- Voltage - Batteries: 1.2V DC
- Capacity - Batteries: 2,300 mAh
Mfr # DX2400B4N
Key Features:
- For Use With: Everyday Electronic Devices
- Material: Nickel-Metal Hydride
- Voltage: 1.2 V
Mfr # NH15BP-8
Key Features:
- Weight: 0.552 lbs
- Voltage: 1.2 V
- Material: Nickel-Metal Hydride
Mfr # CHFC
Key Features:
- Battery Chemistry: Nickel-Metal Hydride
- Output Voltage - Charging: 12.0 V
- For Battery Size: 9V, AA, AAA, C, D
Mfr # NH22NBP
Key Features:
- Capacity - Batteries: 175 mAh
- Width: 1 in
- Battery Capacity: 175mAh
Mfr # NH12BP-2
Key Features:
- Standard Battery Series: Recharge
- Diameter: 0.39 in
- Overall Height: 1.75 in
Mfr # PMNN4497AR
Key Features:
- Item: Radio Battery
- Fits Model: CLS1410, Mfr. No. CLS1110
- Fits Brand: Motorola
Mfr # EBC-2/3AA-WT
Key Features:
- Voltage - Batteries: 1.2
- Capacity - Batteries: 450
- Height: 1.18