Rowe High Temperature Lead Wire
Our endless aisle includes a rowe high temperature lead wire and so much more!
Shop Rowe High Temperature Lead Wire results
(Showing 1 - 10)
Relevance
Mfr # R800-2514-0-50
Key Features:
- Max. Temp. (F): 302 Degrees F
- Item: Silicone Lead Wire
- Jacket Color: Black
Mfr # LDWR-1050
Key Features:
- Standards: CSA AWM Class 1 Group A/B, UL5256
- Wire Gauge: 10 AWG
- Stranding: 105 x 30
Mfr # LDWR-1048
Key Features:
- Max. Temp. (F): 482 Degrees
- Jacket Color: Natural
- Spool Length: 250 ft.
Mfr # LDWR-1015
Key Features:
- Max. Temp. (C): 450 Degrees
- Jacket Color: Natural
- Item: High Temperature Lead Wire
Mfr # LDWR-1011
Key Features:
- Jacket Color: Natural
- Max. Amps: 23 At Ambient Temp of 104 Degrees F/40 Degrees C
- Wire Gauge: 18 AWG
Mfr # 501+
Key Features:
- Tape Length: 8.5"
- Item: High Temp. Masking Tape,1"x60yd.
- Type: Mask Filter Retainer
Mfr # TSP02022
Key Features:
- Heater Voltage: 480V AC
- Watts: 10,000 W
- Watt Density: 61 sq in
Mfr # TCWR-1009
Key Features:
- Trade Designation: JX
- Wire Size: 20 AWG
- Conductor Design: Solid
Mfr # SW185M3050
Key Features:
- Item: High-Voltage Lead Wire
- Trade Designation: HV
- Wire Size: 18 AWG
Mfr # SW168M3050
Key Features:
- Item: High-Voltage Lead Wire
- Trade Designation: HV
- Wire Size: 16 AWG