Round Magnet
We make finding a round magnet fast and simple every time!
Shop Round Magnet results
(Showing 1 - 15)
Relevance
Mfr # 3LJY3
Key Features:
- Diameter: 3 1/5 in
- Material: Ceramic
- Casing Material: Nickel Plating
Mfr # 7217
Key Features:
- Material: Ceramic
- Max. Pull: 25 lb
- Thickness: 0.375 in
Mfr # 6XY87
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 25 lb
- Thickness: 0.315 in
Mfr # 10E850
Key Features:
- Material: Ceramic
- Max. Pull: 11 lb
- Thickness: 0.187 in
Mfr # 6XY89
Key Features:
- Material: Ceramic Ferrite
- Max. Pull: 65 lb
- Thickness: 0.375 in
Mfr # 10E725
Key Features:
- Diameter: 4 9/10 in
- Material: Ceramic
- Casing Material: Steel
Mfr # 10E852
Key Features:
- Diameter: 2 1/32 in
- Material: Neodymium
- Casing Material: Steel
Mfr # 7517
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 20 lb
- Overall Height: 1 in
Mfr # MX3000
Key Features:
- Diameter: 3 3/16 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet
Mfr # 6YA66
Key Features:
- Material: Ceramic Ferrite in Steel Cup
- Color: Chrome
- Finish: Chrome
Mfr # K0555.01
Key Features:
- Package Quantity: 1
Mfr # K0563.04
Key Features:
- Package Quantity: 1
Mfr # 32691
Key Features:
- Material: Ceramic
- Type: Magnet
- Diameter: 2"
Mfr # 3DXW8
Key Features:
- Material: Ceramic Magnet, Vinyl Handle
- Max. Pull: 65 lb
- Thickness: 0.374 in
Mfr # MX2500
Key Features:
- Diameter: 2 5/8 in
- Magnet Style: Cup Magnet
- Material: Ceramic Magnet