Roughneck Pump
We have the roughneck pump you need to get the job done right.
Shop Roughneck Pump results
(Showing 1 - 14)
Relevance
Key Features:
- Item: Liftall 78Spasi 7/8In Screw Pin Shackle
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Style: Orifice
- Size: 5/8 in
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 3
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 2-1/2
Key Features:
- Item: Wire Wheel Roughneck Stringer Bead Twist
- Package Quantity: 1
Key Features:
- Item: Oil Transfer Pump
- Type: Electric
- Manufacturers Warranty Length: 1 yr
Key Features:
- Item: Paint Marker
- Dry Time: 25 to 35 sec
- Features: Write Through Oil, Grease and Outdoor Conditions
Key Features:
- Item: Air Operated Drum Pump
- Type: Air Operated
- Air Motor Size (In.): 2
Key Features:
- Suction Tube Length: 19-3/4 in to 35-1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oil, Kerosene, Motor Oil, Stoddard Solvent, Windshield Washer Fluid
- For Container Size: 55 gal
Key Features:
- Item: Hand Operated Pail Pump
- Type: Vertical
- Output: Up to 26 oz./stroke
Key Features:
- Item: Lever Action Bucket Pump
- Output: Up to 4 oz per Stroke
- Container Size: 5 gal
Key Features:
- Includes: Bung, Dispensing Nozzle, Hose, Suction Tube
- Motor Type: Air Cooled with Thermal Protection with UL listed frame
- Voltage: 115 V AC
Key Features:
- Item: Electric Oil Pump,7.0 gpm
- Package Quantity: 1
Key Features:
- Voltage: 12V DC
- Application: Light Industrial; Automotive; Heating and Marine
- HP: 7/16