Rothenberger Pvc Cutter
We have the rothenberger pvc cutter you need to get the job done right.
Shop Rothenberger Pvc Cutter results
(Showing 1 - 14)
Relevance
Mfr # 70285
Key Features:
- Cutting Capacity: 1 in to 2 in
- Cuts: Aluminum, Brass, Copper, Plastic, Steel
- Body Material: Chrome Plated
Mfr # GR186-12
Key Features:
- Cutting Capacity: Up to 4-1/2 in
- Cuts: Aluminum, Copper, PVC, Stainless Steel
- Body Material: Alloy Steel
Mfr # 89102
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # J264XL
Key Features:
- Overall Length: 12 in
- Size: 12"
- Material: Alloy Steel
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 63005
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs
Mfr # 52010
Key Features:
- Cutting Capacity: 2 in
- Cuts: CPVC Pipe, PB, PE, PEX, PP, PVC
- Body Material: Plastic
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 71259L
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Mfr # 4000244
Key Features:
- Package Quantity: 1
Mfr # 12123R1
Key Features:
- Cutting Capacity: 1-5/8 in
- Cuts: CPVC, Plastic, PVC
- Body Material: Aluminum