Rothenberger Pliers
If you need rothenberger pliers we have them at everyday low prices.
Shop Rothenberger Pliers results
(Showing 1 - 15)
Relevance
Mfr # 10214
Key Features:
- Item: Rogrip M,Insulated,10" Pipes,Up To 2"
- Package Quantity: 1
Mfr # 3445R
Key Features:
- Item: Retaining Ring Pilers
- Package Quantity: 1
Mfr # IR-4790
Key Features:
- Features: Simply Move Screw to Other Hole and Finger-Tighten to Convert From Internal to External
- Item: Imperial Piler - 3290R
- Package Quantity: 1
Mfr # 70020
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Copper, Stainless Steel
- Body Material: Aluminum
Mfr # 63005
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 1000001929
Key Features:
- Item: Press Tool
- Voltage: 18 V DC
- Use With Pipe/Tubing Material: Copper
Mfr # 56265
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Threading Machine Die Head
- Die Head Opening Type: Automatic
Mfr # 00031R
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1/2 in to 3/4 in
Mfr # 89101
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1/2 in to 3/4 in
Mfr # 90614
Key Features:
- Item: Hand Tube Bender
- Type: Round Tube
- Outside Dia. Tubing (In.): 1/2 to 7/8 in
Mfr # 70015
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminium, Brass, Copper, Thin Walled Steel Pipes
- Body Material: Steel
Mfr # 52015
Key Features:
- Cutting Capacity: Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts: PB, PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # 80012
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 1000002128
Key Features:
- Item: Press Tool
- Voltage: 18 V
- Use With Pipe/Tubing Material: Copper