Rothenberger Pipe Threading And Cutting Machines
If you need rothenberger pipe threading and cutting machines we have them at everyday low prices.
Shop Rothenberger Pipe Threading And Cutting Machines results
(Showing 1 - 13)
Relevance
Mfr # 71259L
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Mfr # 70614
Key Features:
- Item: Manual Ratchet Threader Kit
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 26092/92467
Key Features:
- Item: Pipe Threading Machine Kit
- Voltage: 115
- Includes: 2-1/2 in to 4 in Receding Self-Opening Die Head, 1/4 in to 2 in Universal Self-Opening Die Head, Set of 1/2 in to 3/4 in Universal Alloy Dies, Set of 1 in to 2 in Universal Alloy Dies, Set of (2) 1/2 in to 4 in High Speed Dies, Reamer, Pipe Cutter, 1 gal Nu-Clear Thread Cutting Oil, (3) Hex Keys, Spare Cutting Wheel, 3/4 in Combination Wrench, Tool Box, Cab Roll Stand
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 1224
Key Features:
- Item: Pipe Threading Machine
- Voltage: 120 V
- Includes: (2) Dieheads, Wheel Cutter, Reamer, 3/4 in Comb, 3/16 in Hex Key, 7/32 in Hex Key, 1/4 in Hex Key, Tool Box, Nu-Clear Oil, Wrench
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # 69632
Key Features:
- Face Length: 12 in
- Face Width: 5 1/4 in
- Features: Pritchel Hole, Upsetting Block
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in
Mfr # T-403
Key Features:
- Item: P-Trap Cutter
- Material: Steel
- Size: 3 in W
Mfr # 52015
Key Features:
- Cutting Capacity: Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts: PB, PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # 89102
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 60200
Key Features:
- Item: Precision Test Pump
- Function: For Quick and Exact Compression Testing, Leak Testing On Pipe Systems and Containers In Plumbing and Heating Installation, In Boiler and Pressure Vessel Manufacture.
- For Use With: Water Lines