Rothenberger Pipe Cutter
We make finding a rothenberger pipe cutter fast and simple every time!
Shop Rothenberger Pipe Cutter results
(Showing 1 - 15)
Relevance
Mfr # 89102
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 23022X
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: One-Handed
- Outside Dia. Tubing (In.): 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Mfr # 52015
Key Features:
- Cutting Capacity: Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts: PB, PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # 89163
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 50009
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Accessories
- Pipe Threading Accessory Grouping: Oiling Accessories
- Pipe Threading Accessories - Item: Oiler Gun
Mfr # 71259L
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 56265
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Die Heads
- Pipe Threading - Item: Threading Machine Die Head
- Die Head Opening Type: Automatic
Mfr # 63006
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: Automatic Oil Feed, (2) Automatic Die Heads, Pipe Cutter, Reamer, (4) Legs, (3) Sets of Dies
Mfr # 00034R
Key Features:
- Overall Length: 4 in
- Fits Brand: Rothenberger
- Material: High Speed Steel
Mfr # 26033
Key Features:
- Item: Flaring Tool
- Type: Hand Flare
- Flare Type: Single 45 Degree
Mfr # 60200
Key Features:
- Item: Precision Test Pump
- Function: For Quick and Exact Compression Testing, Leak Testing On Pipe Systems and Containers In Plumbing and Heating Installation, In Boiler and Pressure Vessel Manufacture.
- For Use With: Water Lines
Mfr # 63005
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs
Mfr # 24134
Key Features:
- Item: Tube Bender Set
- Type: Ratcheting
- Outside Dia. Tubing (In.): 1/4 in, 5/16 in, 3/8 in, 1/2 in
Mfr # 22124
Key Features:
- Item: Tee Extractor Set
- Type: Ratcheting
- Drill Size (In.): 3/8 to 1-5/8 in