Rothenberger Oil
If you need a rothenberger oil we have them at everyday low prices.
Shop Rothenberger Oil results
(Showing 1 - 36)
Relevance
Mfr # 01922
Key Features:
- Item: Rocool Cutting Oil,1 Gal.
- Package Quantity: 1
Mfr # 60128C
Key Features:
- Application: Metalworking
- Viscosity: 34 cSt @ 100 Degrees F
- Color: Blue
Mfr # 10016E
Key Features:
- Features: And Improve Quality Of Cut, Cutting Fluid For All Operations To Increase Speed, Extend Tool Life
- Flash Point: 300 Degrees F
- Item: Cutting Oil
Mfr # 70830
Key Features:
- Fluid Type: Dark
- Container Style: Jug
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # 14050
Key Features:
- Application: Ferrous and Non-Ferrous Metals, Including Brass, Copper and Aluminum
- Standards: NSF P1 Registered, OSHA Hazard Communication
- Container Type: Aerosol
Mfr # 10004E
Key Features:
- Specific Gravity: 1
- Container Size: 4 oz
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # 10128E
Key Features:
- Standards: OSHA Hazard Communication
- Container Type: Squeeze Bottle
- Base Oil: Petroleum
Mfr # 70835
Key Features:
- For Use With: Alloy Metals
- Size: 1 gal.
- Standards: NA
Mfr # 30016P
Key Features:
- Viscosity: 113
- For Use With: All Metals
- Size: 16 oz.
Mfr # 74012
Key Features:
- For Use With: Alloy and Stainless Steel
- Base Oil: Mineral
- Color: Amber
Mfr # 30128P
Key Features:
- Container Style: Jug
- Specific Gravity: 1
- For Use With: All Metals
Mfr # 20016A
Key Features:
- Physical Form: Liquid
- Features: Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium
- For Use With: Aluminum, Magnesium and Other Soft Metals
Mfr # 32808
Key Features:
- For Use With: Alloy Metals
- Series: Endura-Clear
- Fragrance: Mild Odor
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 63005
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs
Mfr # 70020
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Copper, Stainless Steel
- Body Material: Aluminum
Mfr # 121095
Key Features:
- Fluid Type: Mobilcut 100
- Size: 1 gal.
- Features: Contains Bactericide To Guard Against Odors, Emulsifies Easily, Pour Point -6 Degrees C
Mfr # 14051
Key Features:
- Specific Gravity: 0.92
- Container Size: 1 gal
- Container Type: Bottle
Mfr # 1000001929
Key Features:
- Item: Press Tool
- Voltage: 18 V DC
- Use With Pipe/Tubing Material: Copper
Mfr # 70016T
Key Features:
- Flash Point: 300 Degrees F
- Base Oil: Petroleum
- Cutting Fluid Sub-Category: Cutting Oils
Mfr # 03440
Key Features:
- Fragrance: Mild Odor
- Viscosity: Less Than 10 SUS @40 C cP
- Fluid Type: Water Soluble
Mfr # 64298102080
Key Features:
- Fluid Properties: Biodegradable, Water Soluble
- Item: Cutting Oil
- Fluid Type: Biodegradable
Mfr # 03400
Key Features:
- Fluid Type: Heavy Duty
- For Use With: Stainless Steel, Carbon Steel, Inconel, Monel, Hastelloy, Titanium, Aluminum and other Alloys and Exotics.
- Fragrance: Wintergreen
Mfr # 41575
Key Features:
- For Use With: Alloy Metals
- Viscosity: 43 mm2 /s
- Features: Cools Threads And Pipe During Operation, Free Of Chlorine And Other Halogens, Pcbs And Heavy Metals, Speeds Metal Removal
Mfr # 26033
Key Features:
- Item: Flaring Tool
- Type: Hand Flare
- Flare Type: Single 45 Degree
Mfr # 74053
Key Features:
- Flash Point: Greater than 200 Degrees F
- Color: Dark Brown
- Series: WS-11
Mfr # 1500003034
Key Features:
- Item: Pipe Freezing Spray Kit
- Capacity: 304 mL
- Formula: CFC Free
Mfr # 10012EL
Key Features:
- Standards: OSHA Hazard Communication
- For Use With: All Metals
- Physical Form: Liquid
Mfr # MS585XT/5
Key Features:
- Container Size: 5 gal
- Item: Cutting Oil
- Physical Form: Liquid
Mfr # 20128A
Key Features:
- Color: Light Yellow
- Features: Brass, Cutting Fluid For All Operations, Especially Formulated For Soft Metals (Aluminum, Etc), Magnesium
- For Use With: Aluminum, Magnesium and Other Soft Metals
Mfr # 30012PL
Key Features:
- Cutting Fluid Sub-Category: Cutting Oils
- Color: Yellow
- Container Type: Aerosol
Mfr # 1000002128
Key Features:
- Item: Press Tool
- Voltage: 18 V
- Use With Pipe/Tubing Material: Copper
Mfr # 70015
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminium, Brass, Copper, Thin Walled Steel Pipes
- Body Material: Steel
Mfr # 40320
Key Features:
- For Use With: All Metals
- Features: Great For All Metals Including Aluminum; Increases Tool Life And Improves Surface Finish; Requires Less Product Usage Than Traditional Cutting Fluids; Does Not Contain Chlorinated Solvents Or Chlorinated Paraffin'S; Reduces Cutting Torque And Improves Cutting Efficiency; Does Not Contain Water, Or Inactive Fillers; Excellent For Tapping Applications, Solvents
- Physical Form: Liquid
Mfr # 50009
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Accessories
- Pipe Threading Accessory Grouping: Oiling Accessories
- Pipe Threading Accessories - Item: Oiler Gun
Mfr # 90614
Key Features:
- Item: Hand Tube Bender
- Type: Round Tube
- Outside Dia. Tubing (In.): 1/2 to 7/8 in