Rothenberger E-Z Cutter
We have the rothenberger e-z cutter you need to get the job done right.
Shop Rothenberger E-Z Cutter results
(Showing 1 - 13)
Relevance
Mfr # 00032
Key Features:
- Item: Pipe Cutting Machine
- Application: Production Cutting
- Voltage: 120V AC
Mfr # 258
Key Features:
- Item: Pipe Cutting Machine
- Application: Pipe Cutting
- Voltage: 115
Mfr # 2471-21
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Cordless Tube Cutter Kit
- Battery Included / Bare Tool: Battery Included
Mfr # 71259L
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Mfr # 89102
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 52015
Key Features:
- Cutting Capacity: Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts: PB, PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 2-A
Key Features:
- Cutting Capacity: 1/8 in to 2 in
- Cuts: Stainless Steel
- Body Material: Iron
Mfr # 70241
Key Features:
- Item: Strap and Fittings Wrench
- Pipe Capacity: 1/8 in, 8 in
- Outside Dia. Tubing: 1 1/8 in to 8 in
Mfr # 101
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 150
Key Features:
- Cutting Capacity: 1/8 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper
- Body Material: Zinc