Rotary Pump
Our endless aisle includes a rotary pump and so much more!
Shop Rotary Pump results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Item: Heavy Duty Cast Iron Rotary Pump
- Package Quantity: 1
Key Features:
- Item: Polypropylene Rotary Pump
- Package Quantity: 1
Key Features:
- Action Type: Rotary
- Suction Tube Length: 13 in to 39 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, DEF, Diesel Fuel, Ethylene Glycol, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent, Windshield Washer Fluid
Key Features:
- Item: Rotary Gear Pump
- Pump Type: Carbonator
- HP: 1/2 hp
Key Features:
- Item: Rotary Pump
- Width: 6.1 In
- Length: 17.32 In
Key Features:
- Item: Rotary Vane Pump
- Relief Pressure Max. (PSI): 250 psi
- GPH of Water @ 250 PSI: 326 gph
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 200 PSI: 316 gph
- Min. Flow Rate (GPH): 319 gph
Key Features:
- Suction Tube Length: 41 in
- Action Type: Rotary
- For Media Type: Automatic Transmission Fluid, Diesel Fuel, Kerosene, Motor Oil
Key Features:
- Package Quantity: 1
Key Features:
- Includes: (3) Piece Extension Suction Tube with Filter Fits 15 to 55 gallon Drums, 2" Bung Adapter
- For Use With: Use with Water, Water-Based Chemicals, 50/50 Antifreeze Mix, Windshield Washer Solvents, Alcohol and Petroleum-Based Products
- Item: Rotary Pump
Key Features:
- Item: Hand Rotary Style Barrel Pump,72200
- Package Quantity: 1
Key Features:
- Action Type: Rotary
- Suction Tube Length: 20 in to 34 1/2 in
- For Media Type: Antifreeze, Automatic Transmission Fluid, Biodiesel, Brake Fluid, Diesel Fuel, E85, Ethylene Glycol, Gasoline, Glycerin, Hydraulic Oils, Kerosene, Motor Oils, Stoddard Solvent
Key Features:
- Item: Rotary Vane Pump
- GPH of Water @ 150 PSI: 98 gph
- Relief Pressure Max. (PSI): 250 psi
Key Features:
- Suction Tube Length: 45-1/2 in
- Action Type: Rotary
- For Media Type: General Purpose