Rota Broach
Count on great prices, fast shipping and friendly service every time you order a rota broach from Zoro.
Shop Rota Broach results
(Showing 1 - 36)
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
- Item: Rotabroach, 8mm,PK3,3/8-24Th
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Package Quantity: 1
Key Features:
- Item: Spotweld Arbor for Rotabroach
- Package Quantity: 1
Key Features:
- Item: Rotabroach Arbor with Pilot Drill
- Package Quantity: 1
Key Features:
- Handle Material: Alloy Steel
- Handle Type: L-Shape
- Measurement Type: Metric/SAE
Key Features:
- Application: Cutting Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Shank Size: 3/8" (1 cm)
- Saw Dia.: 1-1/8" (2.9 cm)
Key Features:
- Primary Saw Application: Metal
- Tooth Material: High Speed Steel
- Application: Sheet Metal and HVAC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Wood
- Tooth Material: High Speed Steel
Key Features:
- Material: Frame: Aluminum, Tooth Material: High Speed Steel
- Features: Versatile for a Variety of Metal Work; Longest Lasting Cutter Bit; Precision-Fit Sealed Bearings; Easy-Adjusting Pivot Pin; Cuts 2 to 20 (51 to 508 mm) Holes
- Application: Sheet Metal and HVAC
Key Features:
- Promotion Restriction: Not eligible for promotion
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 3/16 in
Key Features:
- Item: Adjustable Round Hole Cutter,Up to 10"
- Package Quantity: 1
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Carbide Tipped
- Application: Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Key Features:
- Tooth Material: Carbide Tipped
- Max. Cutting Depth: 1"
- Shank Size: 1/2"
Key Features:
- Application: Cut Holes in Stainless Steel, Mild Steel, Iron, Copper, and Brass
- Shank Size: 3/8" (1 cm)
- Saw Dia.: 7/8" (2.2 cm)
Key Features:
- Item: Pilot Drill Bit
- Overall Length: 4-5/16
- Shank Shape: Round
Key Features:
- Application: Wood and Metal
- Tooth Material: High Speed Steel
- Number of Pieces: 11
Key Features:
- Application: Drills holes in metal
- Item: Steel Demon Carbide Teeth Hole Cutter 6-
- Shank Shape: Diablo Mandrel
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Carbide Tipped
- Application: Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Key Features:
- Item: 625 1 Inch Carbide Tipped Hole Cutter
- Package Quantity: 1
Key Features:
- Promotion Restriction: Not eligible for promotion
- Primary Saw Application: Stainless Steel, Other Tough Metal
- Tooth Material: Carbide Tipped
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Carbide Tipped
- Application: Stainless Steel, Steel Plate, Cast Iron, Aluminum and copper
Key Features:
- Cutting Action: Circle
- Overall Length: 7.2"
- Material: Aluminum Alloy
Key Features:
- Primary Saw Application: Metal
- Tooth Material: Carbide Tipped
- Application: Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Key Features:
- Item: Adjustable Speaker Hole Cutter
- Package Quantity: 1
Key Features:
- Item: Specialty hand tools
- Package Quantity: 1
Key Features:
- Item: Specialty hand tools
- Package Quantity: 1
Key Features:
- Measurement Type: Metric/SAE
- Item: Standard Hex Key Set
- Finish: Black Oxide
Key Features:
- Tip Size: 0.050 in, 1.5mm, 1/16 in, 1/4 in, 1/8 in, 10mm, 2.5mm, 2mm, 3/16 in, 3/32 in, 3/8 in, 3mm, 4mm, 5/16 in, 5/32 in, 5/64 in, 5mm, 6mm, 7/32 in, 7/64 in, 8mm, 9/64 in
- Number of Pieces: 22
- Item: Standard Hex Key Set
Key Features:
- Cutting Action: Hole Cutter
- Overall Length: 4.3"
- Material: High Speed Steel
Key Features:
- Item: Drill Bits
- Package Quantity: 1