Roper Whitney Snips
If you need roper whitney snips we have them at everyday low prices.
Shop Roper Whitney Snips results
(Showing 1 - 13)
Relevance
Mfr # 141
Key Features:
- Overall Length: 10 in
- Features: Hook Design of Jaws Permits Notching to Exact Desired Depth without Slippage and with Minimum Effort
- Application: For 32 Degrees Notch
Mfr # 121
Key Features:
- Cutting Action: Notching
- Overall Length: 10"
- Features: A Light, fast-Working, Handy-Size Tool for Dovetailing During Installation of Collars, Stubs, Y-Joints, etc; Spring-Return Jaws; Cuts Notch and Fold tab Down Square in One Easy Motion
Mfr # M1R
Key Features:
- Cutting Action: Left/Straight
- Overall Length: 9 3/4 in
- Material: High Strength Steel Handle, Molybdenum Steel Jaw
Mfr # ER3
Key Features:
- Overall Length: 12 3/4 in
- Material: Steel
- Features: Center Roller Station is also Independently Adjustable for Making Mild-Angled Bends on a Curve, Exclusive 3-Station Roller Design Produces a Uniform Bend Out to the Very Ends of a Straight Panel Length, for Clean, Crisp Bends in Metal Roofing Materials, Hardened Rollers Ensure Long, Service Life
Mfr # MWT-6510L
Key Features:
- Cutting Action: Tight Left Curves/Straight
- Overall Length: 9 3/4 in
- Material: Steel
Mfr # M3R
Key Features:
- Cutting Action: Left/Right/Straight
- Overall Length: 9 1/4 in
- Material: Molybdenum Steel Jaw
Mfr # 33213
Key Features:
- Overall Length: 7"
- Blade Material: Stainless Steel
- Handle Style: Straight
Mfr # M2007
Key Features:
- Cutting Action: Right/Straight/Circles
- Overall Length: 10 in
- Material: Hot Drop Forged Blades w/Hardened Alloy Steel Jaws
Mfr # D39ASS-SB
Key Features:
- Cutting Action: Right
- Overall Length: 9"
- Features: Extremely Compact Cutter Head with a Partially Countersunk Head Screw Connection for Increased Maneuverability and Precision for Curved Cuts, Joint Area Screwed Connection with Stud Bolt, Sintered Disc and Maintenance-Free Spring for Extreme Robustness, Reduced Handle Opening Angle for Optimized Handling and an Even Cutting Length, Central Latch for Easy Operation Without Having to Change Your Grip
Mfr # 7212SP-1-7/32P
Key Features:
- Hole Size (In.): 1 21/100 in
- For Use With: Mfr. No. 7212SP-1-7/32D, 7212SP11, LS50L or Hydraulic Ram
- Size: 1-7/32"
Mfr # XX KIT
Key Features:
- Capacity: 16 ga.
- For Use With: Mild Steel and Aluminum
- Number of Pieces: 15
Mfr # 16
Key Features:
- Hole Size (In.): 9/16 in
- Size: 37" x 6" x 11"
- Item: Hole Punch
Mfr # 5 KIT
Key Features:
- Capacity: 16 ga.
- For Use With: Mild Steel and Aluminum
- Number of Pieces: 13