Root Cutter
Count on great prices, fast shipping and friendly service every time you order a root cutter from Zoro.
Shop Root Cutter results
(Showing 1 - 15)
Relevance
Mfr # 72265
Key Features:
- Item: Drain Cleaning Cutter
- Material: Steel
- For Use With: 7/8 in Spirals
Mfr # 48-53-2834
Key Features:
- Promotion Restriction: Not eligible for promotion
- Item: Double Cutter
- Material: Steel
Mfr # 46-123
Key Features:
- Item: Combination Square
- Blade Material: Steel
- Characteristics: Etched Graduations
Mfr # ZUSAVSQ70123
Key Features:
- Item: O-Ring
- Dash Number: 123
- System of Measurement: Inch
Mfr # RG160-28/14N
Key Features:
- Blade Material: Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP: 123 cfm
- Depth: 2 1/5 in
Mfr # 4101-0934
Key Features:
- Item: Square Gage Block Grade 2/A+/As 0.123"
- Package Quantity: 1
Mfr # 89102
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 80007
Key Features:
- Item: Repair Clamp
- Type: Reusable
- Gasket Material: Rubber
Mfr # 63005
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal ROCOOL oil, Safety Foot Switch, (4) Legs
Mfr # 71259L
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 115 V
- Includes: Forged Pipe Clamp, Plastic Case, (6) Precision Die Heads, ROFIX Adapter
Mfr # RG160-28/14NU
Key Features:
- Blade Material: PA Plastic
- CFM @ 0.000-In. SP: 123 cfm
- Depth: 2 13/64 in
Mfr # RG90-18/14N
Key Features:
- Blade Material: Fiberglass Reinforced Plastic
- CFM @ 0.000-In. SP: 32.4 cfm
- Depth: 1 1/2 in
Mfr # 23022X
Key Features:
- Item: Ratcheting Tubing Bender Set
- Type: One-Handed
- Outside Dia. Tubing (In.): 3/8 in, 1/2 in, 5/8 in, 3/4 in, 7/8 in
Mfr # 89163
Key Features:
- Pipe Threading Product Grouping: Pipe Threading Replacement Dies
- Pipe Threading - Item: Pipe Dies Set for Threading Machine Die Heads
- For Nominal Pipe Size: 1 in to 2 in
Mfr # 52010
Key Features:
- Cutting Capacity: 2 in
- Cuts: CPVC Pipe, PB, PE, PEX, PP, PVC
- Body Material: Plastic