Romex Strippers
We have the romex strippers you need to get the job done right.
Shop Romex Strippers results
(Showing 1 - 15)
Relevance
Mfr # SNM1214HD
Key Features:
- Features: Drop Prevention
- Application: Stripping
- For Wire/Cable Type: Non-Metallic Sheathed Cable
Mfr # 0252-11
Key Features:
- Capacity: 14 to 6 AWG
- Overall Length: 3 5/8 in
- Features: Corrosion Resistant
Mfr # 16 30 135 SB
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Mfr # CST-1900
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Mfr # 1903
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Mfr # 45579
Key Features:
- Overall Length: 8 in
- Features: Blade Depth Adjustment, Blade Penetration Controlled by Tension Loop, Strip length Gauge
- Application: Stripping
Mfr # K1412CAN
Key Features:
- Capacity: 14 to 16 AWG
- Overall Length: 7 3/4 in
- Features: Serrated Nose Bends, Shapes and Pulls Wire
Mfr # 28828255
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 250 ft
Mfr # VDV110-095
Key Features:
- Overall Length: 5 1/4 in
- Handle Material: Plastic
- Includes: Finger Loop
Mfr # 1YMZ9
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Mfr # 16 20 165 SB
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Mfr # 45-092
Key Features:
- Capacity: 22 to 10 AWG
- Overall Length: 7 in
- Material: Frame: Die Cast Zinc
Mfr # 45-025
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant
Mfr # 28828228
Key Features:
- Wire Size: 12 AWG
- Number of Conductors: 2 with Ground
- Length: 100 ft
Mfr # 11055
Key Features:
- Capacity: 12 to 20 AWG Standard, 18 to 10 AWG Solid, Screw Shearing 6 - 23 and 8 - 32
- Overall Length: 7 1/8 in
- Features: Cleanly Shears 6-23 and 8-32 Screws, Strong Gripping Serrated Nose For Easy Bending, Shaping and Pulling of Wire