Rolling Tool Seat
Count on great prices, fast shipping and friendly service every time you order a rolling tool seat from Zoro.
Shop Rolling Tool Seat results
(Showing 1 - 15)
Relevance
Mfr # HRAS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Adjustable Seat
Mfr # HRS
Key Features:
- Load Capacity: 480 lb
- Material: Creeper: Metal; Tube: Steel
- Type: Heavy Duty Seat
Mfr # 1MZH7
Key Features:
- Load Capacity: 300 lb
- Material: Frame: Tubular Steel
- Includes: Tray For Placing Small Parts
Mfr # 2UP
Key Features:
- Load Capacity: 570 lb
- Material: Steel
- Type: Either End Adjustable Creeper
Mfr # 86995
Key Features:
- Load Capacity: 300 lb.
- Material: Frame: Composite
- Length: 40-3/4"
Mfr # 91452
Key Features:
- Load Capacity: 450 lb
- Material: Steel
- Type: Z-Creeper
Mfr # 3909
Key Features:
- Load Capacity: 440 LBS
- Material: High Density Polyurethane
- Color: Red
Mfr # W85005
Key Features:
- Package Quantity: 1
Mfr # 86994
Key Features:
- Caster Type: Heavy Duty 3-1/2"
- Seat Height Range: 18" to 22"
- Weight Capacity: 300 lb.
Mfr # W85006
Key Features:
- Package Quantity: 1