Roller Rubber
We make finding a roller rubber fast and simple every time!
Shop Roller Rubber results
(Showing 1 - 15)
Relevance
Mfr # 903
Key Features:
- Item: Hand Roller
- Width: 2 in
- For Use With: 3M(TM) Safety-Walk Slip-Resistant Tapes and Treads
Mfr # 780367
Key Features:
- Material: Steel
- Overall Height: 31 in
- Pipe Capacity: 1/2 to 36 in
Mfr # MR0620112
Key Features:
- Item: Rubber Tread on Iron Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 1/2 in
Mfr # 3G269
Key Features:
- Item: Rubber Tread on Iron Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 15/32 in
Mfr # 34D644
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Height: 56 1/2 in
- Overall Width: 24 in
Mfr # 1UFP2
Key Features:
- Item: Paint Roller Frame
- Roller Length: 9"
- Handle Material: Soft Rubber
Mfr # 14A770024
Key Features:
- Item: Mini Paint Roller Frame
- Roller Length: 4-1/2", 6-1/2"
- Handle: Threaded
Mfr # E54D
Key Features:
- Item: Seam Roller
- Size: 2 in
- Characteristics: Rubber Seam Roller
Mfr # 6W853
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Height: 48 in
- Overall Width: 20 1/2 in
Mfr # SCC-TTL30S820-TPRRF-2-R-2
Key Features:
- Wheel Dia.: 8
- Wheel Width: 2
- Caster Temp. Range: -20 degrees F to 180 degrees F
Mfr # 10000728
Key Features:
- Item: Roller Kit
- Includes: (12) Rollers and (24) Discs
- Roller Length: 4"
Mfr # 150596
Key Features:
- Item: Mold On Rubber Wheel
- Hub Type: Cast Iron
- Hub Length: 2-3/4"
Mfr # 150120
Key Features:
- Item: Mold On Rubber Wheel
- Hub Type: Cast Iron
- Hub Length: 2-3/16"
Mfr # MR0520112
Key Features:
- Item: Rubber Tread on Iron Core Wheel
- Caster Load Rating Range: Light-Medium Duty
- Hub Length: 2 1/2 in