Roller Applicator
Count on great prices, fast shipping and friendly service every time you order a roller applicator from Zoro.
Shop Roller Applicator results
(Showing 1 - 14)
Relevance
Mfr # 4PJV5
Key Features:
- Item: Roller Applicator
- Application: Smooth and Secure Application of Adhesive Backed Rolls of Plastic to Needed Surfaces
- Handle: Nickel Plated
Mfr # 0530010
Key Features:
- Item: Smart SideKick(R) Power Roller
- Capacity: 5 gal
- Power Source: Corded
Mfr # 0530003
Key Features:
- Item: Paint Roller Frame & Cover
- Roller Length: 9"
- Handle Length: 35 in
Mfr # 0530004
Key Features:
- Item: Paint Roller Frame & Cover
- Roller Length: 9"
- Handle Material: Plastic
Mfr # 24W128
Key Features:
- Item: Manual Spray Roller
- Power Source: Manual
- Includes: 12 in Roller Handle Extension, 18 in Adjustable Roller Handle Assembly, 20 in Heavy-Duty Extension, CleanShot Shut-Off Valve, Contractor In-Line Valve, WR 1223 SwitchTip and Guard
Mfr # 0529010
Key Features:
- Item: Handheld Paint Sprayer
- Capacity: 1.5 qt
- Max. Flow: 8 gph
Mfr # 0518050
Key Features:
- Item: Handheld Paint Sprayer
- Capacity: 1.5 qt
- Includes: 1 Quart Metal Cup, 1-1/2 Quart Plastic Cup, Carry Case
Mfr # 0503070
Key Features:
- Item: Furno 700 Heat Gun
- Power Source: Corded
- Temperature Range: 125 Degrees to 1,300 Degrees F
Mfr # 0525032
Key Features:
- Item: Handheld Paint Sprayer
- Capacity: 1-1/2 qt.
- Max. Flow: 7.2 gph
Mfr # 1YZU4
Key Features:
- Plastic Grouping: Sheet Stock
- Item: Sheet Stock
- Plastic Material: LDPE
Mfr # 805-000
Key Features:
- Item: Airless Paint Sprayer
- HP: 1 hp
- Flow Rate: 0.44 gpm
Mfr # 0580678
Key Features:
- Item: Airless Paint Sprayer
- HP: 3/8 hp
- Flow Rate: 0.24 gpm
Mfr # 0525027
Key Features:
- Item: Handheld Paint Sprayer
- Max. Flow: 6.6 gph
- Features: Less Overspray, Superior Coverage, Sprays Stains, Sealers, Oil Paints, Latex Paints