Rogers Thermostat
Our endless aisle includes a rogers thermostat and so much more!
Shop Rogers Thermostat results
(Showing 1 - 15)
Relevance
Mfr # 02 30 022S1
Key Features:
- Switch Action: Open on Rise
- Differential: 4 Degrees to 30 Degrees F Adjustable
- Color: Gray
Mfr # 01F78 144S1
Key Features:
- Item: Thermostat
- Voltage: 24VAC
- Stages Heat: 1
Mfr # 07 67A376
Key Features:
- Item: Hot Surface Igniter
- Includes: Ceramic Wire Nuts
- Standards: CSA Certified
Mfr # 1A10-651
Key Features:
- Switch Action: Open/Close on Rise
- Voltage: 120 to 277V AC
- Differential: 1.5 Degrees F
Mfr # 50A55-743
Key Features:
- Item: Furnace Control Board
- Replaces: Drop In Direct Replacement Ignition Control for Goodman 0130F00005, 0130F00005S, B1809926, B1809926S, PCBBF110, PCBBF110S, PCBBF112, PCBBF112S, PCBBF123, PCBBF123S, White-Rodgers 50T55-289 and 50A55-289
- Type: OEM Replacement
Mfr # 50A65-5165
Key Features:
- Item: Furnace Control Board
- Replaces: Trane Mfr. No. CNT03076, CNT03098, CNT05164, CNT05165, D341213P01, D341396P03, D341396P04, D3411396P05
- Input Voltage: 25V AC
Mfr # 47D01U-843
Key Features:
- For Use With Mfr. Model Number: 1029-2, 1084-03-2022, 1084-200D, 1093410, 150-83-6A 621-xxx, 20293901, 3030A374, 305007, 32312-00, 3232140, 34332100, 34332101, 39840B001, 44614-001, 44614-002, 46257-001, 47181-001, 9218-374, B1226006, B1226008, C64301-1, C6431001, CES0110063-00, CES0110063-01, CES0110063-02A, CES0130024-00, CES0130024-01, CES0130076, HK25SZ359A, HK32EA001, HK32EA003, HK32EA007, HK32EA008, HK32FA003, HK32FA006, LR40061, PCBDM101, PCBDM130, PCBDM133, PCBDM160, R46257-001, R46614-002, R47181-001
- Type: Replacement
- Item: Defrost Control Board
Mfr # 50E47 843S1
Key Features:
- Electrical Ratings: 24V AC
- Electrical Connections: 1/4 in Quick Connect
- Retries: 0 to 2
Mfr # 05D51 035S1
Key Features:
- Item: Fan and Limit Control
- Temp. Range (F): Fan 50 to 265, Limit 100 to 300
- Type: Adjustable Temp, Auto Reset
Mfr # 10828
Key Features:
- Tape Color: White
- Performance Temp.: 0 °C to 105 °C
- Material: PVC
Mfr # 36C03-300
Key Features:
- BtuH Capacity: 230,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 36H32-423
Key Features:
- BtuH Capacity: 300,000 BtuH
- Coil Volts: 24 V
- Gas Type: NG/LP
Mfr # 21D83M-843
Key Features:
- Item: Replacement Control Board
- Replaces: Lennox Models 100925-01, 100925-02, 100925-03, 10M93, 32M8801, 56L84, 56L8401, 24L8501, 63K89, 63K8901, 97L4801, 17W9201, 23W5101, 30W2501, 69M0801, 69M1501, 83M001, White Rodgers Models 50A66-843, 50A62-121, 50A66-122, 5066-123, 50A65-121, 50A62-120, 50A62-820, 50A66-123
- Agency Compliance: CSA
Mfr # 13 11 102S1
Key Features:
- Item: Motorized Zone Valve
- Body Material: Stainless Steel
- Voltage: 24
Mfr # 37C73U168S1
Key Features:
- Item: Gas Water Heater Control
- Temp. Range (F): 70 to 160
- Pilot: Fixed