Rocker Switch Boot
We have the rocker switch boot you need to get the job done right.
Shop Rocker Switch Boot results
(Showing 1 - 15)
Relevance
Key Features:
- Application - Tools: Power
- Bit Style: Torx(R)
- Fastening Tool Tip Size: T27
Key Features:
- Item: Solid Rivet
- Rivet Head Style: Universal
- Rivet Body Material: Aluminum
Key Features:
- Item: Rocker Switch
- Contact Form: SPST
- Number of Connections: 2
Key Features:
- Finish: Galvanized
- Material: Steel
- Item: Corner Brace
Key Features:
- Item: Rocker Switch
- Contact Form: DPST
- Number of Connections: 4
Key Features:
- Item: Male Adapter
- Tube Fitting Material: Acetal Copolymer
- Specific Fitting Shape: Straight Adapter
Key Features:
- System of Measurement: Metric
- Thread Size: M3-0.50
- Fastener Length: 9.85 mm
Key Features:
- Item: Retaining Ring Assortment
- Type: Internal and External
- Material: Steel
Key Features:
- Item: Boot
- Thread Size: 15/32 in
- Features: Protection Against Salt Spray, Weather Resistant
Key Features:
- Item: Boot
- Thread Size: 15/32 in
- Features: Protection Against Salt Spray, Weather Resistant
Key Features:
- System of Measurement: Inch
- Thread Size: #10-24
- Fastener Length: 1-1/2 in
Key Features:
- Item: Boot
- Thread Size: 15/32-32NS
- Inside Dia.: 1/16 in
Key Features:
- Material: Steel
- Finish: Plain
- Ring Size: 5 mm
Key Features:
- Item: Hand Torch Tip
- Gas Service: Acetylene, Air
- Tip Size: 7/16 in
Key Features:
- Item: Hex Nut
- Thread Size: 9/16"-12
- Material: Steel