Rock Exotica
If you need a rock exotica we have them at everyday low prices.
Shop Rock Exotica results
(Showing 1 - 15)
Relevance
Key Features:
- Weight Capacity: 220 lbs. or 286 lbs. (see chart for applicable ropes )
- Length: 7.3 in.
- Line Material: Aluminum
Key Features:
- Gate Opening: .93-inch (22.6mm)
- Tensile Strength: 5,395 lbs. (24kN)
- Standards: CE approved
Key Features:
- Length: 3 in.
- Width: 2.5 in.
- Features: Larger and rounded carabiner hole on the inside for improved alignment and interaction
Key Features:
- Length: 5 in.
- For Use With: Chainsaws, slings, hardware, or anything else you can fit onto it,Carrying gear on your saddle
- Item: transPorter Tool Carrier **Utility Use Only**
Key Features:
- Features: A 33% larger bend radius
- Includes: The Arborist industry's first wear indicator mark for increased safety and ease of inspection
- Package Quantity: 1
Key Features:
- Length: 4.3 in.
- Features: Quick mid pole attachment allows custom pole mounting location
- Includes: Integrated safety latch to prevent accidental deployment
Key Features:
- Package Quantity: 1
Key Features:
- Length: 120
- Width: 3.2
- Package Quantity: 1
Key Features:
- Material: Polyester
- Tensile Strength: 350 lbs. (1.5 kN)
- Features: Springy body to keep it from tangling as much as nylon parachute cord does and a bright color pattern easier to view even in thick canopies
Key Features:
- Length: 6.1 in.
- Tensile Strength: 6,294.4 lbs. (28 kN)
- For Use With: For lines up to 1/2"
Key Features:
- Material: Stainless-steel
- Features: Tree-protection cap prevents gouging & disfiguring the tree
- Weight: 4.25 lbs.
Key Features:
- Application: Intended for use on solid ground to add traction for people and vehicles, reduce turf or soil damage from tires and tracks and displace vehicle weight.
- Item: NOTCH Yard Armor Outrigger Pad
- Package Quantity: 1
Key Features:
- Includes: Custom-fit protective scabbard to keep the blade safe and sharp
- Features: Rigid aluminum construction, cam collar locks, and rib lock protection reduce flexing while extending
- Capacity: Cuts up tp 7.7 in.
Key Features:
- Material: Stainless-steel
- Weight: 7.2 lbs.
- Features: Tree-protection cap prevents gouging & disfiguring the tree
Key Features:
- Length: 6 ft.
- Harness Connection: Snap Hook
- Item: Shock Absorbing Lanyard